Buy more than* S$200* and get FREE SHIPPING

Coupler

4.50 (6)
Available Power
Less than DC12V200W / less thanDC24V400W
Code
AV(S)0.50 - 2.00sq
Number of Poles
2
Material
Coupler /polypropylene, pins / brass (anti-corrosion treatment)
Caution
Terminal set for 1128 coupler (not included) are available.
Application
Connect two cords at the same time.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 M282 09932352 2.05 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Battery Charging
5
From Japan
On 2015-11-30 22:02:41
I use the bike charge, so to charge multiple units are replaced every week, can be used safely soldering is also easy.
This review is about item#09932352.
Battery charging
5
From Japan
On 2015-06-19 18:14:43
As for battery charging, buy here. Since they must be a charge of more than one of the cars and motorcycles of the battery, it is useful.
This review is about item#09932352.
Battery connection
4
From Japan
On 2015-05-05 15:01:55
I tried to buy in the trial, towards the locking of Emonkogyo it is of course peace of mind.
This review is about item#09932352.
Motorcycle electrical equipment for remodeling
4
From Japan
On 2014-04-11 13:59:47
Somewhat of satisfaction rating since the terminal of Amon easy will bend at the time of bonding. This is where good to have been sold in the same row is terminal for the replenishment (repair) does not go out much in the over-the-counter.
This review is about item#09932352.
Cable size is used not know, failure
4
From Japan
On 2014-02-16 19:52:42
Installed without checking the cable φ size, I thought it went well, but it was missing. It was a mismatch. Now, we are considering the selection and purchase of cable gauge. (Even though there is no knowledge of the Electric Works work, easily I think it is useless.)
This review is about item#09932352.
Electrical equipment wiring
5
From Japan
On 2011-07-07 17:35:03
Because you may forget to buy in small, thankfully since it is incidentally buying
This review is about item#09932352.

Related Products