Buy more than* S$200* and get FREE SHIPPING

Three-Phase Motor, Outdoor Type, Neo100

5.00 (3)
Heat Resistance Class
F (E Rise)
Rated Frequency (Hz)
50/60/60
Rating
S1 (continuous)
Protection Structure
IP55
Number of Poles
4
Specification
Lead system / terminal block (screw) type Lead number / 3 Conduction system / For direct and-belt
...see all>
Product Options
ADD TO CART
Dimensions N (mm) Rated Voltage (V) Dimensions XB (mm) Dimensions M (mm) Dimension H (mm) Paint Color Dimension Z (mm) Dimensions L (mm) Voltage Frequency (Hz) Dimension W (mm) Dimensions K1 (mm) Output (kW) Dimension U(mm) Dimension T (mm) Dimensions KG (mm) Weight (kg) Dimension r (mm) Dimensions C (mm) Frame Number Dimensions E (mm) Dimensions KA (mm) Dimension Q(mm) Dimensions D (mm) Dimensions KL (mm) Dimension K(mm) Dimension S (mm) Outer Cover Structure Dimension G(mm) Dimension F (mm) Dimensions HI (mm) Dimensions J (mm) Dimensions A (mm) Dimensions QR (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions N (mm) Rated Voltage (V) Dimensions XB (mm) Dimensions M (mm) Dimension H (mm) Paint Color Dimension Z (mm) Dimensions L (mm) Voltage Frequency (Hz) Dimension W (mm) Dimensions K1 (mm) Output (kW) Dimension U(mm) Dimension T (mm) Dimensions KG (mm) Weight (kg) Dimension r (mm) Dimensions C (mm) Frame Number Dimensions E (mm) Dimensions KA (mm) Dimension Q(mm) Dimensions D (mm) Dimensions KL (mm) Dimension K(mm) Dimension S (mm) Outer Cover Structure Dimension G(mm) Dimension F (mm) Dimensions HI (mm) Dimensions J (mm) Dimensions A (mm) Dimensions QR (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
115 Three-phase 200/200/220 45 140 143.5 Rigerugure (Munsell 8.9Y5.1/0.3) 7x20 236 [] 200V class 200V 50/60Hz, 220V 60Hz 5 - 0.4 3 5 - 8.7 (motor alone) 120 71(0 to -0.5) 71M 56 - 30 145 158 25 14j6 All closed fan type outdoor motor 3.2 45 163.5 30 116 1 1PC 1 TFOA-FK 4P 0.4KW 34915264 209.99 SGD
In stock
125 Three phase 200/200/220 50 160 161.5 Regal gray (Mansel 8.9Y5.1/0.3) 10x25 268.5 [200V class] 200V 50 / 60 Hz, 220V 60Hz 6 - 0.75 3.5 6 - 13.0 (Motor unit) 140 80(0 to -0.5) 80M 62.5 - 40 163 166 25 19j6 Totally-enclosed outdoor form 3.2 50 175 35 128.5 0.3 1PC 1 TFOA-FK 4P 0.75KW 34915273 -
Discontinued
[x]
155 Three-phase 200/200/220 56 170 178 Rigerugure (Munsell 8.9Y5.1/0.3) 10 315 [] 200V class 200V 50/60Hz, 220V 60Hz 8 20 1.5 4 7 90 18.5 (motor alone) 168.5 90(0 to -0.5) 90L 70 123 50 182 153 49 24j6 All closed fan type outdoor motor 10 62.5 178 35.5 146.5 0.3 1PC 1 TFOA-FK 4P 1.5KW 34915282 -
Discontinued
[x]
175 Three phase 200/200/220 63 195 197.5 Regal gray (Mansel 8.9Y5.1/0.3) 12 356 [200V class] 200V 50 / 60 Hz, 220V 60Hz 8 32 2.2 4 7 100 24.5 (Motor unit) 193 100(0 to -0.5) 100L 80 130 60 198 160 51.5 28j6 Totally-enclosed outdoor form 12.5 70 197.5 45 163 0.5 1PC 1 TFOA-FK 4P 2.2KW 34915291 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
We use it for power of agricultural cutter.
5
From Japan
On 2014-03-03 21:14:26
I confirmed the operation, but I have not purchased the V pulley yet. I am looking forward to being able to use it.
This review is about item#34915291.
As a replacement for food production machinery
5
From Japan
On 2013-12-06 19:26:16
Those who do not understand the good or bad of these things at all, the sound became more quiet than before, the work was better and the work improved.
This review is about item#34915273.
Used for compressor motor replacement
5
From Japan
On 2013-10-04 19:36:43
We used 3 horsepower compressor as burning motor replacement We are satisfied with sufficient use degree
This review is about item#34915291.

Related Products