Buy more than* S$200* and get FREE SHIPPING

Three-Phase Motor, Flange Type, Neo100

4.00 (2)
Heat Resistance Class
E
Protection Structure
IP44
Number of Poles
4
...see all>
Product Options
ADD TO CART
Dimensions LE (mm) Dimension LA (mm) Dimension W (mm) LZ Dimensions (mm) Dimension T (mm) LC Dimensions (mm) Dimension D (phi mm) LB Dimensions (mm) Dimension S (mm) Rated Voltage (V) Dimensions LR (mm) Dimensions KL (mm) Dimensions LM (mm) Outer Cover Structure Rating Dimensions LL (mm) Paint Color Dimensions L (mm) Voltage Frequency (Hz) Output (kW) Dimensions LG (mm) Dimension U(mm) Frame Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions LE (mm) Dimension LA (mm) Dimension W (mm) LZ Dimensions (mm) Dimension T (mm) LC Dimensions (mm) Dimension D (phi mm) LB Dimensions (mm) Dimension S (mm) Rated Voltage (V) Dimensions LR (mm) Dimensions KL (mm) Dimensions LM (mm) Outer Cover Structure Rating Dimensions LL (mm) Paint Color Dimensions L (mm) Voltage Frequency (Hz) Output (kW) Dimensions LG (mm) Dimension U(mm) Frame Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.5 130 5 10 5 160 145 110j6 14j6 Three phase 200/200/220 30 123 - Fully closed indoor-type fan S1 (continuous) 226 Regal gray (Mansel 8.9Y5.1/0.3) 256 [200V class] 200V50 / 60 Hz, 220V 60Hz 0.4 10 3 71M 1PC 1 VTFO-FK 4P 0.4KW 34915352 219.99 SGD
In stock
4 215 8 14.5 7 250 198/195 180j6 28j6 Three-phase 200/200/220 60 155.5 270 All closed fan type indoor motor S1 (continuous) 316.5 Rigerugure (Munsell 8.9Y5.1/0.3) 376.5 [200V class] 200V50/60Hz, 220V 60Hz 2.2 16 4 100L 1PC 1 VTFO-FK 4P 2.2KW 34915386 -
Discontinued
[x]
3.5 165 6 12 6 200 163 130j6 19j6 Three-phase200/200/220 40 131 - All 閉外 Ougiya inner mold S1(continuous) 243 Rigerugure (Munsell 8.9Y5.1 / 0.3) 283 [200Vclass]200V50/60Hz,220V60Hz 0.75 12 3.5 80M 1PC 1 VTFO-FK 4P 0.75KW 34915361 -
Discontinued
[x]
3.5 165 8 12 7 200 182/176 130j6 24j6 Three-phase200/200/220 50 148.5 213 All 閉外 Ougiya inner mold S1(continuous) 286 Rigerugure (Munsell 8.9Y5.1 / 0.3) 336 [200Vclass]200V50/60Hz,220V60Hz 1.5 12 4 90L 1PC 1 VTFO-FK 4P 1.5KW 34915377 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Blower fan motor change
5
From Japan
On 2015-10-28 12:37:14
I used it for foreign-made machines, but I am very satisfied.
This review is about item#34915352.
Cloud gate drive motor
3
From Japan
On 2014-04-16 19:34:27
Anxiety about durability in a humid place
This review is about item#34915386.

Related Products