Buy more than* S$200* and get FREE SHIPPING

Three-Phase Motor, Outdoor Type

5.00 (1)
Electrode (P)
4
Operating Ambient Temperature (deg C)
-20 to 40
Heat Resistant
E
Rated Frequency (Hz)
50/60/60
...see all>
Product Options
ADD TO CART
Frame Number Dimention X (mm) Dimensions ML (mm) Dimensions L (mm) Ambient Humidity Dimensions C (mm) Dimension K(mm) Output (kW) Dimensions XB (mm) Dimensions B (mm) Dimensions I (mm) Dimension U(mm) Dimensions E (mm) Dimensions QK (mm) Dimension r (mm) Dimensions D (mm) Dimension W (mm) Dimension Q(mm) Dimension S (mm) Dimension T (mm) Dimension G(mm) Dimension F (mm) Dimensions KP (mm) Dimensions J (mm) Dimensions A (mm) Dimensions KG (mm) Dimensions N (mm) Approximate Weight (kg) Dimensions KD (mm) Dimensions M (mm) Rated Voltage (V) Dimensions KL (mm) Dimension Z (mm) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Frame Number Dimention X (mm) Dimensions ML (mm) Dimensions L (mm) Ambient Humidity Dimensions C (mm) Dimension K(mm) Output (kW) Dimensions XB (mm) Dimensions B (mm) Dimensions I (mm) Dimension U(mm) Dimensions E (mm) Dimensions QK (mm) Dimension r (mm) Dimensions D (mm) Dimension W (mm) Dimension Q(mm) Dimension S (mm) Dimension T (mm) Dimension G(mm) Dimension F (mm) Dimensions KP (mm) Dimensions J (mm) Dimensions A (mm) Dimensions KG (mm) Dimensions N (mm) Approximate Weight (kg) Dimensions KD (mm) Dimensions M (mm) Rated Voltage (V) Dimensions KL (mm) Dimension Z (mm) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
90L 15 - 311.5 95% RH or less 90 - 1.5 50 117 - 4 70 40 168.5 183.6 8 50 24 7 4 62.5 - - 143 123 150 20 PF3/4 175 Three-phase 200/200/220 173 9 186.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SF-JRO 1.5kw 4P 200V 34915483 -
Discontinued
[x]
100L 4 212 366 Below 95% RH 100 45 2.2 63 131 230 4 80 45 193 207 8 60 28 7 6.5 70 - 40 173 136 180 25 PF3/4 200 Three phase 200/200/220 185 12 206 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SF-JRO 2.2kw 4P 200V 34915492 -
Discontinued
[x]
63M 12 - 226.4 95%RHorless 63 - 0.2 40 71.6 - 1 50 - 103 126.6 - 23 11 - 2.3 40 192 35 123.4 127.4 100 6.6 PF1/2 135 Three-phase200/200/220 138 7 126.3   1PC 1 SF-JRO 0.2kw 4P 200V 34915456 169.99 SGD
In stock
71M 18 - 250.5 95%RHorless 71 - 0.4 45 81 - 3 56 25 120 147.6 5 30 14 5 3.2 45 193 40 130.5 127.6 110 9.2 PF1/2 148 Three-phase200/200/220 156 7 144.8   1PC 1 SF-JRO 0.4kw 4P 200V 34915465 259.99 SGD
In stock
80M 15 - 262 Below 95% RH 80 - 0.75 50 98 - 3.5 62.5 32 140 161.6 6 40 19 6 3.2 50 - - 122 100 125 11 PF3/4 160 Three phase 200/200/220 168 9 165.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SF-JRO 0.75kw 4P 200V 34915474 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Power atomizer
5
From Japan
On 2014-01-27 14:34:30
I bought it because the motor in use was burned out. Performance is no problem. The price is probably cheap one.
This review is about item#34915492.

Related Products