Buy more than* S$200* and get FREE SHIPPING

Glass Fiber Adhesive Tape

4.50 (8)
Purpose
Internal joints and corners
Mesh
2.8mmx2.8mm
Tape Thickness (mm)
0.21 - 0.22
Tape Length (m)
90
Material
Glass fibers
...see all>
Product Options
ADD TO CART
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 1Roll 1 - 34916235 -
Discontinued
[x]
50 1Roll 1 - 34916244 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Plastic repair
5
From Japan
On 2018-01-05 10:24:52
It was good that the number of turns was larger and the price was cheaper than those of other companies.
This review is about item#34916244.
Repair of crafts
5
From Japan
On 2017-08-27 14:58:22
Review was very helpful. Adhesion is certainly weak, but mesh and thickness are just as easy to use as usual. I wish I could have a wider sheet or the same material.
This review is about item#34916244.
Connection of metal plate.
5
From Japan
On 2017-05-17 18:22:11
I used two metal plates to make angles (to move slightly). I do not know the strength point yet, but it seems to be used variously as a base.
This review is about item#34916244.
For motorcycle cowl repair
5
From Japan
On 2015-08-19 13:41:32
Since it is an adhesive tape, it is good not to misalign when applying FRP repair liquid. I think that it would be fine if there were more detailed fineness.
This review is about item#34916244.
I used it as a tape at the joint of gypsum board.
5
From Japan
On 2014-09-10 20:41:09
I pasted a wallpaper, the joint became inconspicuous, the width was just right, usability was also good.
This review is about item#34916235.
Repair of plastic products
5
From Japan
On 2014-05-15 14:56:36
It is used for reinforcement of repair of plastic products, especially crack repair of PP material. When it is ordinary glass cloth, it is unbearable because the end is loose. With this tape there is no fraying and workability is good.
This review is about item#34916235.
It is used for the board joint of the cross ground.
1
From Japan
On 2012-05-03 18:59:51
I used it as a joint part of the board, but it was weak in adhesive strength and it did not become usable. As expected, it is useless unless it is a fiber tape of the main house. I bought five volumes, but I decided to throw it away all the time. I want the adhesive strength to be proper. Because the price is higher than the original price.
This review is about item#34916235.
As a foundation of FRP
5
From Japan
On 2011-06-07 13:52:13
The FRP solvent penetrated into the gap successfully and it cured. Since here is the finish, the impression is determined by how the finished state became, so I'm looking forward to the finish. Currently, production ing.
This review is about item#34916244.

Related Products