Buy more than* S$200* and get FREE SHIPPING

Twin Wheel Casters Tw Type, Bolt Mounting

5.00 (1)
Caution
Casters aims are to facilitate the transfer and conveyance. Installing equipment and air transport equipment.
...see all>
Product Options
ADD TO CART
Turning Radius A (mm) Wheel Width W(mm) Allowable Load (kgf) Attachment Height H (mm) Opposite Side P (mm) Screw Standards Eccentricity C (mm) Material (Wheel) Shaft Length L (mm) Material (Body) Screw Dimensions Specification Shape Wheel Diameter D (phi mm) Allowable Load (daN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Turning Radius A (mm) Wheel Width W(mm) Allowable Load (kgf) Attachment Height H (mm) Opposite Side P (mm) Screw Standards Eccentricity C (mm) Material (Wheel) Shaft Length L (mm) Material (Body) Screw Dimensions Specification Shape Wheel Diameter D (phi mm) Allowable Load (daN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - Without stopper - - - 1PC 1 TW60-B 07347821 12.99 SGD
Shipped after 2018-01-26
39 44 80 58 - Metric screw thread - 6 nylon - Zinc die-casting (chrome-plated) M10xP1.5 With stopper - 50 78.5 1PC 1 TW50-B 07347681 13.99 SGD
Shipped after 2018-01-26
39 44 80 58 - Unified screw - 6 nylon - Die-cast zinc alloy (chrome-plated) - With stopper - 50 78.5 1PC 1 TW50-B 07347645 11.99 SGD
Shipped after 2018-01-26
39 44 80 58 - Metric screw thread - 6 nylon - Zinc die-casting (chrome-plated) M12xP1.25 With stopper - 50 78.5 1PC 1 TW50-B 07347697 11.99 SGD
Shipped after 2018-01-26
39 44 80 58 - Metric screw thread - 6 nylon - Zinc die-casting (chrome-plated) M12xP1.75 With stopper - 50 78.5 1PC 1 TW50-B 07347706 13.99 SGD
Shipped after 2018-01-26
48 47.5 100 66 - Metric screw thread - 6 nylon - Die-cast zinc alloy (chrome-plated) M12xP1.75 With stopper - 60 98.1 1PC 1 TW60-B 07347846 12.99 SGD
Shipped after 2018-01-26
48 47.5 100 66 - Unified screw - 6 nylon - Die-cast zinc alloy (chrome-plated) - With stopper - 60 98.1 1PC 1 TW60-B 07347785 12.99 SGD
Shipped after 2018-01-26
48 47.5 100 66 - Metric screw thread - 6 nylon - Zinc die-casting (chrome-plated) M12xP1.25 With stopper - 60 98.1 1PC 1 TW60-B 07347837 12.99 SGD
Shipped after 2018-01-26
39 44 80 58 - Unified screw - 6 nylon - Die-cast zinc alloy (chrome-plated) - With stopper - 50 78.5 1PC 1 TW50-B 07347663 11.99 SGD
Shipped after 2018-01-26
39 44 80 58 - Unified screw - 6 nylon - Die-cast zinc alloy (chrome-plated) - Without stopper - 50 78.5 1PC 1 TW50-B 07347654 13.99 SGD
Shipped after 2018-01-26
48 47.5 100 66 - Unified screw - 6 nylon - Die-cast zinc alloy (chrome-plated) - With stopper - 60 98.1 1PC 1 TW60-B 07347803 12.99 SGD
Shipped after 2018-01-26
48 47.5 100 66 - Unified screw - 6 nylon - Die-cast zinc alloy (chrome-plated) - With stopper - 60 98.1 1PC 1 TW60-B 07347794 14.99 SGD
Shipped after 2018-01-26
39 44 80 58 17 Metric screw thread 14 6 Nylon 15 ?Zinc dai cast (chromium plating) M8xP1.25 No stopper Universal car 50 78.4 1PC 1 TW50-B 07347672 11.99 SGD
In stock
48 47.5 100 66 17 Metric screw thread 17 6 Nylon 15 ?Zinc dai cast (chromium plating) M8xP1.25 No stopper Universal car 60 98 1PC 1 TW60-B 07347812 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replaced with movement of TV table
5
From Japan
On 2013-10-03 15:12:59
Since the main body is die-cast, it was safe to use on a heavy TV stand. I am satisfied with the movement with light force.
This review is about item#07347672.

Related Products