Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Safety Glasses Virtual V4

4.50 (2)
Characteristics
Anti-fogging effect
Material (lens)
Polycarbonate
Material (frame)
(Vine) polycarbonate (Thermo plastic rubber)
Functions
With nose pads
Frame Color
Black
Weight (g)
23
Color
Clear (Color of the vine) black
Shape
Type 1 ocular
TRUSCO Part Number
344-7073
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 11672-00000 34916436 9.74 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When you clean the machine
4
From Japan
On 2017-03-12 20:38:14
We use the dirt and dust attached to the machine when you blow in the air. May be over a period of comfort, comfort is also less distortion of the image.
This review is about item#34916436.
Equipment maintenance work
5
From Japan
On 2015-07-09 15:15:42
Fit feeling is very good. Do not take the pain any long period of time at the ear is not hurt.
This review is about item#34916436.

Related Products