Buy more than* S$200* and get FREE SHIPPING

Twin Wheel Caster T-Type, Bolt MountingUrethane Winding Wheel

5.00 (4)
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages Eccentricity C (mm) 2014 TRUSCO Published Page Wheel Width W(mm) Allowable Load (kgf) Shaft Length L (mm) Type Attachment Height H (mm) Weight (g) Screw Dimensions TRUSCO Part Number Material (Wheel) Material (Body) Wheel Diameter D (phi mm) Shape Allowable Load (daN) Specification Opposite Side P (mm) Turning Radius A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages Eccentricity C (mm) 2014 TRUSCO Published Page Wheel Width W(mm) Allowable Load (kgf) Shaft Length L (mm) Type Attachment Height H (mm) Weight (g) Screw Dimensions TRUSCO Part Number Material (Wheel) Material (Body) Wheel Diameter D (phi mm) Shape Allowable Load (daN) Specification Opposite Side P (mm) Turning Radius A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 40.5 - 69 - 25 - 139 - M12xP1.75 - Nylon urethane winding Nylon 125 - 117.6 With stopper 21 103 1PC 1 KT125-B 36796137 45.99 SGD
Shipped after 2018-01-23
- - - - - - - - - - - - - - - - Without stopper - - 1PC 1 T75-B 36796121 16.99 SGD
In stock
4 0881 20 1-2069 59 102 25 Screw-type 92 280 M10xP1.5 404-0961 Nylon / urethane elastomer winding Nylon 75 Freely cars 100 - 8.5 58 1PC 1 T75-B 49023947 19.99 SGD
In stock
- 28 - 72 - 25 - 125 - M12xP1.75 - Nylon urethane roll Nylon 100 Caster wheel 117.6 No stopper 21 78 1PC 1 T100-B 07348275 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Showcase
5
From Japan
On 2017-03-09 15:16:49
Low price, high performance and design is superior to others
This review is about item#36796121.
Exchange the same caster
5
From Japan
On 2016-09-29 16:16:20
Thank you for quick response. It was saved. Since there are many replacement items in the future, we are planning to trade on a continuous basis. Thank you very much.
This review is about item#7348275.
Replacement of bath shower chair
5
From Japan
On 2015-10-27 00:06:46
It was a traditional steel caster, but abrasion was intense and a turning failure occurred in a relatively short time. I tried to purchase this product for trial this time, of course the screw was inch system so I started to use it by tapping but now it is comfortably used. I am satisfied with cost performance.
This review is about item#07348275.
Caster of nursing care bed -
5
From Japan
On 2013-08-06 14:55:40
The urethane rubber cracks when it is used with aging. Will it be a durable material a little more?
This review is about item#07348275.

Related Products