Buy more than* S$200* and get FREE SHIPPING

Orange Polyurethane Belts

4.49 (68)
Hardness
92
Belt Length (m)
10
...see all>
Product Options
ADD TO CART
Color Material Cross Sectional Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material Cross Sectional Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 2.5 1pc 1 phi 2.5 x 10 m 17757163 11.99 SGD
Shipped after 2018-01-22
- - 2 1pc 1 phi 2.0 x 10 m 17757154 9.99 SGD
Shipped after 2018-01-22
Orange Urethane Elastomer 6 1pc 1 Φ6.0 x10m 17757197 29.99 SGD
Shipped after 2018-01-22
Orange Urethane Elastomer 4 1pc 1 Φ4.0 x10m 17757172 14.99 SGD
Shipped after 2018-01-22
Orange Urethane Elastomer 5 1pc 1 Φ5.0 x10m 17757188 22.99 SGD
Shipped after 2018-01-22
Orange Urethane elastomer 1.5 1PC 1 phi1.5x10m 34917294 6.99 SGD
Shipped after 2018-01-22
Orange Urethane elastomer 2 1PC 1 phi2x10m 34917303 -
Discontinued
[x]
Orange Urethane elastomer 3 1PC 1 phi3x10m 34917312 11.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 49
4 star 10
3 star 4
2 star 3
1 star 2
Review Rating: 4.49
68 Customer Reviews
The reviews are automatic translation.
Fishing gear parts.
2
From Japan
On 2017-12-22 17:23:55
Hardness is hard as usual and it is hard to use. Next time I will use other companies' soft items.
This review is about item#34917312.
Replacing the old projector's belt deteriorated and melted
5
From Japan
On 2017-11-18 15:22:33
It is finished more than I thought, it was easy to adjust the length, it seems to be superior in durability compared to the previous belt
This review is about item#34917312.
Used instead of belt belt record player rubber belt
5
From Japan
On 2017-11-09 16:47:44
I made it with urn 2 mm and Φ 3 mm van code, but Φ 2 mm worked well. The rotation is also stable.
This review is about item#17757154.
Machine link belt
4
From Japan
On 2017-09-30 11:26:14
I was trying to maintain an old machine, because this urethane belt was deteriorated, I wanted to replace and ordered it. I bought this because there is only thing of 10 m, but as long as 80 cm is enough, I would like to consider selling at least 3 m or 5 m in length.
This review is about item#17757197.
Machine belt
2
From Japan
On 2017-09-21 14:55:22
If I used it with a round belt, it was useless if it did not stretch quite strongly with a pulley having a hard diameter of 45 mm anyway.
This review is about item#17757197.
Used as a feed roller driving belt of corrugated cardboard
5
From Japan
On 2017-08-27 22:22:22
It was freely changeable in length and it was perfect for a belt made by matching in kind. It is difficult to check the degree of thermal welding.
This review is about item#17757163.
Machine repair
5
From Japan
On 2017-08-09 10:59:50
Although I bought for the first time this time, it was very easy to use.
This review is about item#17757197.
Repair
4
From Japan
On 2017-07-08 08:43:04
Is it a drawback that being accustomed to making it to the desired length, not being a substitute for the flat belt, and being difficult to handle the bulging of the joint?
This review is about item#34917303.
Machine change belt
5
From Japan
On 2017-07-07 14:28:52
I can use it normally. As a request, 10 m is too much, so I would like to sell it in decimal such as 1 m unit.
This review is about item#17757197.
Used for rotating parts of machine
4
From Japan
On 2017-06-20 20:28:22
It is somewhat harder than the other belt, but it can be used without problems. After that, how durable it is.
This review is about item#17757188.

Related Products