Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Under Head Length (mm) Bolt Diameter Hexagon Opposite Side(mm) Pitch Surface Processing Subtense(mm) Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Under Head Length (mm) Bolt Diameter Hexagon Opposite Side(mm) Pitch Surface Processing Subtense(mm) Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 M10 - 1.25 Chromate plating 14 SWCH 4 marks 1PC 1 - 34918073 1.99 SGD
In stock
12 M6 - 1 Chromate plating 10 SWCH 4 marks 1PC 1 - 34917845 0.99 SGD
In stock
50 M6 - 1 Chromate plating 10 SWCH 4 marks 1PC 1 - 34917915 0.99 SGD
In stock
40 M10 - 1.25 Chromate plating 14 SWCH 4 marks 1PC 1 - 34918055 1.99 SGD
In stock
- M10 - 1.25 Chromate plating - SWCH 4 marks 1PC 1 - 34918003 0.99 SGD
In stock
35 M12 - 1.25 Chromate plating - SWCH 4 marks 1PC 1 - 34918116 1.99 SGD
Shipped after 2018-04-24
30 M6 - 1.0 Chromate plating - SWCH 4 marks 1PC 1 - 34917881 0.99 SGD
In stock
40 M12 - 1.25 Chromate plating - SWCH 4 marks 1PC 1 - 34918125 1.99 SGD
Shipped after 2018-04-24
45 M10 - 1.25 Chromate plating - SWCH 4 marks 1PC 1 - 34918064 1.99 SGD
Shipped after 2018-04-24
20 M12 - 1.25 Chromate plating - SWCH 4 marks 1PC 1 - 34918082 -
Discontinued
[x]
50 M12 - 1.25 Chromate plating - SWCH 4 marks 1PC 1 - 34918143 1.99 SGD
Shipped after 2018-04-24
25 M6 - 1.0 Chromate plating - SWCH 4 marks 1PC 1 - 34917872 0.99 SGD
In stock
35 M8 - 1.25 Chromate plating - SWCH 4 marks 1PC 1 - 34917967 0.99 SGD
Shipped after 2018-05-01
30 M12 - 1.25 Chromate plating - SWCH 4 marks 1PC 1 - 34918107 1.99 SGD
In stock
20 M10 - 1.25 Chromate plating - SWCH 4 marks 1PC 1 - 34918012 0.99 SGD
In stock
45 M12 - 1.25 Chromate plating - SWCH 4 marks 1PC 1 - 34918134 2.99 SGD
Shipped after 2018-04-23
45 M8 - 1.25 Chromate plating - SWCH 4 marks 1PC 1 - 34917985 0.99 SGD
Shipped after 2018-05-01
25 M12 - 1.25 Chromate plating - SWCH 4 marks 1PC 1 - 34918091 1.99 SGD
Shipped after 2018-04-24
40 M8 - 1.25 Chromate plating - SWCH 4 marks 1PC 1 - 34917976 0.99 SGD
In stock
50 M8 - 1.25 Chromate plating - SWCH 4 marks 1PC 1 - 34917994 0.99 SGD
In stock
25 M5 8 0.8 - - - - 1pc 1 - 18588955 -
Discontinued
[x]
10 M5 8 0.8 - - - - 1pc 1 - 18588946 0.99 SGD
Shipped after 2018-04-23
40 M5 8 0.8 - - - - 1pc 1 - 18588964 1.99 SGD
Shipped after 2018-04-23
10 M6 - 1.0 Chrome plating 10 SWCH 4 marks 1PC 1 - 34917836 0.99 SGD
In stock
15 M6 - 1.0 Chrome plating 10 SWCH 4 marks 1PC 1 - 34917854 0.99 SGD
In stock
20 M6 - 1.0 Chrome plating 10 SWCH 4 marks 1PC 1 - 34917863 0.99 SGD
In stock
35 M6 - 1.0 Chrome plating 10 SWCH 4 marks 1PC 1 - 34917897 0.99 SGD
In stock
40 M6 - 1.0 Chrome plating 10 SWCH 4 marks 1PC 1 - 34917906 0.99 SGD
Shipped after 2018-04-24
15 M8 - 1.25 Chromate plating 12 SWCH 4 marks 1PC 1 - 34917924 0.99 SGD
In stock
20 M8 - 1.25 Chromate plating 12 SWCH 4 marks 1PC 1 - 34917933 0.99 SGD
In stock
25 M8 - 1.25 Chrome plating 12 SWCH 4 marks 1PC 1 - 34917942 0.99 SGD
In stock
30 M8 - 1.25 Chromate plating 12 SWCH 4 marks 1PC 1 - 34917951 0.99 SGD
In stock
25 M10 - 1.25 Chromate plating 14 SWCH 4 marks 1PC 1 - 34918021 0.99 SGD
In stock
30 M10 - 1.25 Chromate plating 14 SWCH 4 marks 1PC 1 - 34918037 0.99 SGD
Shipped after 2018-05-01
35 M10 - 1.25 Chrome plating 14 SWCH 4 marks 1PC 1 - 34918046 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Replacement bolts!
5
From Japan
On 2018-02-15 21:58:18
Purchase to replenish inventory! Last 8M also purchased! The bolt of this hand is a demand goods \ (^^) \ I hope to buy it in a box of 50 to 100, but ...!
This review is about item#34917881.
Installation of automotive items
5
From Japan
On 2018-02-12 17:13:56
I have purchased it because the screws of chromate are hard to obtain. There was no problem with the product.
This review is about item#34917951.
Maintenance etc. of automobile engine
4
From Japan
On 2018-01-31 16:48:44
Unless it is used in places where strength is required, goods enough for the price!
This review is about item#34918003.
I bought it for disc rotor removal.
5
From Japan
On 2018-01-04 12:08:49
Two pieces are necessary to remove the disk rotor of the fixed car. It was evenly packed and the rotor was safely removed and replaced.
Car maintenance
5
From Japan
On 2017-11-20 08:09:43
We are using it for fixing new production parts of automobile maintenance M8 is 12 mm wide on two sides making it ideal for car maintenance Variation is abundant and it is saved
This review is about item#34917924.
Assembling the sprinkler
4
From Japan
On 2017-02-11 08:20:45
In order to temporarily stop the hose with an inner diameter of 12 mm, we temporarily tightened with a hose band by inserting M12 bolt. Even with water pressure 0.6 MPa, there was no water leak, and I fulfilled the purpose.
This review is about item#34918107.
Replacement of automobile parts
5
From Japan
On 2014-10-29 16:48:41
There was not this strength at a nearby home center and I was in trouble. Arrival is early and the impression of time and work is satisfactory.
This review is about item#34918037.
Vehicle maintenance
4
From Japan
On 2014-08-09 12:17:07
Although it is packaged one by one, it is a purchase hope in a small box. It is troublesome to remove from the bag.
This review is about item#34917863.

Related Products