Buy more than* S$200* and get FREE SHIPPING

Upset Bolt + Mark

4.00 (2)
Material
SWCH
...see all>
Product Options
ADD TO CART
Under Head Length (mm) Bolt Diameter Surface Processing Subtense(mm) Pitch Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Under Head Length (mm) Bolt Diameter Surface Processing Subtense(mm) Pitch Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 M6 Chromate plating 10 1 +mark 1PC 1 - 34918247 0.99 SGD
Shipped after 2018-05-28
30 M6 Chromate plating 10 1 +mark 1PC 1 - 34918274 0.99 SGD
Shipped after 2018-05-30
20 M5 Chromate plating 8 0.8 - 1PC 1 - 34918186 0.99 SGD
Shipped after 2018-05-29
20 M6 Chromate plating 10 1 +mark 1PC 1 - 34918256 0.99 SGD
Shipped after 2018-05-30
- M5 Chromate plating 8 0.8 +mark 1PC 1 - 34918152 0.99 SGD
Shipped after 2018-05-30
25 M5 Chromate plating 8 0.8 +mark 1PC 1 - 34918195 0.99 SGD
Shipped after 2018-05-29
30 M5 Chromate plating 8 0.8 +mark 1PC 1 - 34918204 0.99 SGD
Shipped after 2018-05-30
35 M5 Chromate plating 8 0.8 +mark 1PC 1 - 34918213 0.99 SGD
Shipped after 2018-05-29
40 M5 Chromate plating 8 0.8 +mark 1PC 1 - 34918222 0.99 SGD
Shipped after 2018-05-30
- M6 Chromate plating - 1.0 +mark 1PC 1 - 34918231 0.99 SGD
Shipped after 2018-05-30
25 M6 Chromate plating - 1.0 +mark 1PC 1 - 34918265 0.99 SGD
Shipped after 2018-05-29
35 M6 Chromate plating - 1.0 +mark 1PC 1 - 34918283 0.99 SGD
Shipped after 2018-05-30
40 M6 Chromate plating - 1.0 +mark 1PC 1 - 34918292 0.99 SGD
Shipped after 2018-05-29
45 M6 Chromate plating - 1.0 +mark 1PC 1 - 34918301 0.99 SGD
Shipped after 2018-05-29
50 M6 Chromate plating - 1.0 +mark 1PC 1 - 34918317 0.99 SGD
Shipped after 2018-05-30
- M8 Chromate plating - 1.25 +mark 1PC 1 - 34918326 0.99 SGD
Shipped after 2018-05-29
20 M8 Chromate plating - 1.25 +mark 1PC 1 - 34918335 0.99 SGD
Shipped after 2018-05-29
25 M8 Chromate plating - 1.25 +mark 1PC 1 - 34918344 0.99 SGD
Shipped after 2018-05-30
30 M8 Chromate plating - 1.25 +mark 1PC 1 - 34918353 0.99 SGD
Shipped after 2018-05-29
35 M8 Chromate plating - 1.25 +mark 1PC 1 - 34918362 0.99 SGD
Shipped after 2018-05-29
40 M8 Chromate plating - 1.25 +mark 1PC 1 - 34918371 0.99 SGD
Shipped after 2018-05-29
50 M8 Chromate plating - 1.25 +mark 1PC 1 - 34918387 0.99 SGD
Shipped after 2018-05-30
12 M5 Chrome plating 8 0.8 +mark 1PC 1 - 34918161 0.99 SGD
Shipped after 2018-05-30
15 M5 Chromate plating 8 0.8 +mark 1PC 1 - 34918177 0.99 SGD
Shipped after 2018-05-30
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Jig parts
3
From Japan
On 2017-05-19 15:09:02
Product has no problem but there is a problem with packing. One bag and one label per bolt is a waste of resources. something? Please think another way.
This review is about item#34918161.
Boat deck processing
5
From Japan
On 2014-12-10 17:59:04
The price is cheap, I am very satisfied with the quality above the price.
This review is about item#34918265.

Related Products