Buy more than* S$200* and get FREE SHIPPING

Twin Wheel Caster, Screw Type, Blade Latch, TE40N

Dimensions Nt (mm)
4.5
Shaft Length Nl(mm)
12
Screw Dimensions Nd (mm)
M8x1.25
Dimensions Nb (mm)
14
Wheel Diameter D (phi mm)
38
Allowable Load (daN)
39.2
Eccentricity C (mm)
15
Wheel Width W(mm)
51
Dimensions W2(mm)
15.5
Dimensions W1(mm)
20
Attachment Height H (mm)
42.5
Dimensions C1 (mm)
34
Withstand Load
392N(40kg)
Dimensions a (mm)
7
Material (Wheel)
Elastomer
Material (Body)
Nylon
Shape
Swivel S
Specification
With stopper
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TE-40N8S 08514012 9.71 SGD
In stock
ADD TO CART

Related Products