Buy more than* S$200* and get FREE SHIPPING

Large Wheel Stops

2.00 (1)
Purpose
For large-size cars
Height (mm)
105
Length (mm)
240
Material
Plastic
...see all>
Product Options
ADD TO CART
Width (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
120 About 1 1PC 1 - 34918904 31.99 SGD
In stock
153 About 1.5 1PC 1 - 34918913 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Bus stop on the bus
2
From Japan
On 2014-09-24 11:11:44
Though I thought that it was certainly effective, I chose a big one, but when used in practice it is a bit too big, so there was a problem with storage as well. I think that it is more convenient to use a type with a narrower width a little more.
This review is about item#34918913.

Related Products