Buy more than* S$200* and get FREE SHIPPING

Pair Axle-Pin-Rake T Type, Plate Attachment

5.00 (3)
Mounting Hole Diameter P(mm)
5
Inner Diameter b (mm)
25x25
Mounting Pitch (mm)
25x25
Mounting Seat (mm)
38x38
Bore Diameter P (phi mm)
5
Material (Wheel)
Nylon
...see all
Product Options
ADD TO CART
Wheel Diameter D (phi mm) Allowable Load (daN) Turning Radius A (mm) Eccentricity C (mm) Wheel Width W(mm) Attachment Height H (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Diameter D (phi mm) Allowable Load (daN) Turning Radius A (mm) Eccentricity C (mm) Wheel Width W(mm) Attachment Height H (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 29.4 38.5 14 42 56 Caster wheel 1PC 1 TG40-P 08446882 2.53 SGD
In stock
50 39.2 48.5 19 48 68 Universal car 1PC 1 TG50-P 08446934 3.55 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Caster for bogie
5
From Japan
On 2017-05-11 14:54:18
It was compact size and easy to use. The movement is light.
This review is about item#08446882.
Replacing the casters of the large drawer of the range table
5
From Japan
On 2014-03-22 17:00:50
Because the state of the large drawer with the caster of the range stand was bad, I replaced the casters. After exchanging for this caster, drawers can now be withdrawn very smoothly.
This review is about item#08446882.
Repair wagon
5
From Japan
On 2013-02-22 17:20:06
We are very satisfied that what we actually used as waste disposal can be used in Kannan work. I would like to continue using it in the future.
This review is about item#08446882.

Related Products