Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Pair Axle-Pin-Rake TW Type With, Plate Attachment

Mounting Hole Diameter P(mm)
5.5
Inner Diameter b (mm)
40
Bore Diameter P (phi mm)
5.5
Material (Wheel)
Nylon
Specification
With stopper, with black cap on wheel
...see all>
Product Options
ADD TO CART
Eccentricity C (mm) Shape Wheel Diameter D (phi mm) Allowable Load (daN) Turning Radius A (mm) Wheel Width W(mm) Allowable Load (kgf) Attachment Height H (mm) Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Eccentricity C (mm) Shape Wheel Diameter D (phi mm) Allowable Load (daN) Turning Radius A (mm) Wheel Width W(mm) Allowable Load (kgf) Attachment Height H (mm) Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 50 78.5 55 44 80 66 Zinc die-casting (chrome-plated) 1PC 1 TWS50-P 07347611 13.99 SGD
Shipped after 2018-05-09
17 Swivel S 60 98.1 57 47.5 100 74.5 Zinc Gaikasuto (chrome plated) 1PC 1 TWS60-P 07347636 13.99 SGD
Shipped after 2018-05-09
ADD TO CART

Related Products