Buy more than* S$200* and get FREE SHIPPING

Pair Wheeled Caster TG, with Stopper

4.00 (2)
Mounting Hole Diameter P(mm)
5
Inner Diameter b (mm)
38
Mounting Pitch (mm)
25x25
Mounting Seat (mm)
38x38
Stopper
Switch form
Material (Wheel)
Nylon
Material (Body)
Nylon
Shape
Universal car S
...see all>
Product Options
ADD TO CART
Wheel Diameter D (phi mm) Allowable Load (daN) Turning Radius A (mm) Eccentricity C (mm) Wheel Width W(mm) Attachment Height H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Diameter D (phi mm) Allowable Load (daN) Turning Radius A (mm) Eccentricity C (mm) Wheel Width W(mm) Attachment Height H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 29.4 45 14 42 56 1PC 1 TGS40-P 08446977 3.99 SGD
In stock
50 39.2 58 19 48 68 1PC 1 TGS50-P 08447004 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For business
3
From Japan
On 2013-06-11 17:04:30
MonotaRO's rubber part of the old product deteriorated in a short time and received a great scold from the agent (department store). The amount of damage for the exchange was also enormous. This time it is not rubber but to say nylon, so I decided to use it terribly.
This review is about item#08446977.
Repair wagon
5
From Japan
On 2013-02-22 17:21:51
We are very satisfied that what we actually used as waste disposal can be used in Kannan work. I would like to continue using it in the future. It is easy to understand if there is an engraving of L in the locking direction and F of the releasing side.
This review is about item#08446977.

Related Products