Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pair Wheeled Caster T, with Stopper Urethane Wheel

5.00 (3)
...see all>
Product Options
ADD TO CART
Attachment Height H (mm) Mounting Hole Diameter P(mm) Material (Wheel) Weight (g) Material (Body) Mounting Hole Diameter P(mm) Shape Wheel Diameter D (phi mm) Specification Allowable Load (daN) Inner Dimension b (mm) Turning Radius A (mm) Eccentricity C (mm) Wheel Width W(mm) Mounting pitch b × b (mm) External Dimensions B (mm) Mounting seat B × B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Attachment Height H (mm) Mounting Hole Diameter P(mm) Material (Wheel) Weight (g) Material (Body) Mounting Hole Diameter P(mm) Shape Wheel Diameter D (phi mm) Specification Allowable Load (daN) Inner Dimension b (mm) Turning Radius A (mm) Eccentricity C (mm) Wheel Width W(mm) Mounting pitch b × b (mm) External Dimensions B (mm) Mounting seat B × B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
149 - Nylon urethane winding - Nylon 9 - 125 With stopper 117.6 74x45 116 40.5 69 - 96x70 - 1PC 1 KTSD125-P 36796173 45.99 SGD
Shipped after 2018-06-28
132 - NylonUrethanewinding - Nylon 9 SwivelW 100 With stopper 120 74x45 95 28 72 - 96x70 - 1PC 1 TSW100-P 07348266 31.99 SGD
In stock
134 phi9 - 746 - - - 100 - 100 - 96.5 28 66 74x45 - 96x70 1pc 1 KTSD100-P 70302444 36.99 SGD
Shipped after 2018-06-29
99 - Nylon urethane roll - Nylon 8.5 Universal car W 75 With stopper 100 55x42 72 20 59 - 70x58 - 1PC 1 TSW75-P 07348241 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for the wheel of TV monitor case
5
From Japan
On 2018-03-03 19:18:32
It seems to be strong and last long, so I would like to continue using the monitor case.
This review is about item#7348241.
For the movement of wooden computer desk (order), weight about 65 kg
5
From Japan
On 2017-05-10 00:40:26
Both design and function are as expected and it is good. At the time of locking, the two wheels are backlash at a circumference of several millimeters, but the swing has a play of several centimeters (exaggeration). Originally, since rock is a state without any play, the shape of the meshing part improves shape, W lock becomes a demon to a demon if it becomes an ideal form.
This review is about item#07348241.
Mounting on 2 of 4 legs of wooden table
5
From Japan
On 2013-11-24 17:18:04
8 cm square of table, attached to wooden legs. We made it possible to move the table by one person The stopper made it possible to carry the table smoothly without any deviation by the stopper. Even when using the table because of the size of the wheels of the caster and the load-bearing capacity, it can be used without any rattling.
This review is about item#07348241.

Related Products