Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hex Shaft Drills With Spiral Fluted Taps

4.40 (5)
Caution
Cannot be used other than power tools with bidirectionally rotation. Please always use the tapping oil.
Purpose
Formation of screw threads
Hexagon Opposite Side(mm)
6.35
...see all>
Product Options
ADD TO CART
Tap Length (mm) Drill Length (mm) Screw Diameter Pitch Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tap Length (mm) Drill Length (mm) Screw Diameter Pitch Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 4 M3 0.5 66 1PC 1 M3 X 0.5 34921135 34.99 SGD
In stock
14 5 M4 0.7 67 1PC 1 M4x0.7 34921144 34.99 SGD
In stock
15 6 M5 0.8 68 1PC 1 M5x0.8 34921153 34.99 SGD
In stock
16 7 M6 1 69 1PC 1 M6x1 34921162 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Drilling work such as remodeling of control panel
5
From Japan
On 2017-10-06 07:35:09
Conventionally, two holes were used and taps were used, but if it was a thin plate, it was done in one operation Tap work is over. The sharpness of the drill is also Ok.
This review is about item#34921144.
Drilling tapping work on wiring rack Work
4
From Japan
On 2017-02-26 09:16:00
I used it with a charge driver tool. It was used for thread hole drilling of the wiring rack. It was inconvenient to move with holding a drill and a tap because there are many altitude work and movement, but when I tried using the item here I was able to move work comfortably without exchange of tip tools. With drilling and tapping, the number of revolutions of the drill was less than half, so I opened it carefully. It is still decreasing by 1 star because I just started using it and durability is unknown. I think whether it is necessary to use it, but when considering moving with multiple tools it is expensive but I felt it worth it. I hope it will be a little cheaper, but please take quality first.
This review is about item#34921144.
Easy to use
3
From Japan
On 2016-09-04 12:36:09
Second hole, first hole can not be broken with excessive use, tap thin can work just fine in succession
This review is about item#34921135.
Installation of building hardware. Locks · Door check etc.
5
From Japan
On 2015-01-12 14:54:28
If there is no concrete etc under the drilling base material, if the foot is deep too, work can be done quickly because the tap can be cut with one tap without drilling without opening the prepared hole. I do not know because I just started using the durability, but if it is good durability it is one of the tools I want to purchase again.
This review is about item#34921144.
Distribution board tapping thread
5
From Japan
On 2014-08-17 16:13:51
It is good to be able to thread immediately after pointing
This review is about item#34921144.

Related Products