Buy more than* S$200* and get FREE SHIPPING

Gear Puller Set

3.88 (40)
Caution
Not for single article sales., Not for single article sales., Not for single article sales., Not for single article sales.
Breaking Load (kN)
(75mm)8.82 (100mm)11.76 (120mm)17.64
Dimensions B (mm)
Hexagon opposite side _x000D _ (75 mm) 14 _ x000D _ (100 mm) 15 _ x000D _ (150 mm) 17
Dimensions D (mm)
(75mm)min20 - max75 (100mm)min25 - max100 (150mm)min30 - max145
Dimension S (mm)
(75mm)2.5 (100mm)3.4 (150mm)4.4
Dimension t (mm)
D is the biggest time _x000D _ (75 mm) 30 _ x000D _ (100 mm) 40 _ x000D _ (150 mm) 70
Dimensions A (mm)
(75mm)M12 (100mm)M12.5 (150mm)M14
Dimension H (mm)
(75mm)40 (100mm)90 (150mm)140
Weight (kg)
(75mm)0.37 (100mm)0.64 (125mm)1.17
Material
Carbon steel
Set Contents
75 mm, 100 mm, 150 mm x 1 piece for each
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(3PC) 1 GPS3S 34921652 83.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 20
4 star 7
3 star 4
2 star 6
1 star 3
Review Rating: 3.88
40 Customer Reviews
The reviews are automatic translation.
Engine maintenance
4
From Japan
On 2018-03-29 16:31:33
It is convenient to use by size, but I think that the thickness of the hooked part is thick and can not be hooked, the thickness of the back wall of the hook part is a little more, there are few goods.
This review is about item#34921652.
As a puller for agricultural machinery
4
From Japan
On 2018-02-02 19:16:51
I think that it is cheap as 3 kinds of set price. I think that it is satisfactory enough for low horsepower farm equipment. However, I think that I am not sure because I tried it on a fairly hard car etc.
This review is about item#34921652.
Air conditioning equipment, exhaust fan maintenance
5
From Japan
On 2018-01-24 03:43:27
Frequently used, 3 sizes set, very tasteful.
This review is about item#34921652.
work
3
From Japan
On 2017-10-22 17:17:10
It was a satisfying price ... I wish I had three point claws if possible ... It was a product according to the price.
This review is about item#34921652.
Car Repair
2
From Japan
On 2017-09-26 16:03:01
Although it is expensive, the materials of the nail and the joint are soft and bent. I want you to make it a little harder.
This review is about item#34921652.
Removing the puller.
5
From Japan
On 2017-06-19 21:28:31
At this price 3-piece set is phenomenal, in the home center there is one thing of 100 mm, it was put at almost the same price as this. Although durability is a problem, it is not a frequent translation either, so there is no complaints at this price, I do not believe nails will not break.
This review is about item#34921652.
During machine maintenance
5
From Japan
On 2017-05-09 14:46:44
Three types of poolers were prepared, and this price was very profitable. Because it is made securely, there is no dissatisfaction in the creation of goods.
This review is about item#34921652.
Gear, unfastening bolt etc.
5
From Japan
On 2017-04-05 12:54:04
A set of 3 sizes is nice. It seems that it is not selling so much, and the packaging material felt a considerable number of years. But contents are not problem at all, it is a bargain.
This review is about item#34921652.
I replaced it because it used to be old.
5
From Japan
On 2017-03-29 18:08:45
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#34921652.
Bg dismantling
1
From Japan
On 2017-01-06 20:23:16
Arm attachment 2 point It is very difficult to use as a puller because the board thickness of the hole processing is thin. I will make improvements and use it. It is price.
This review is about item#34921652.

Related Products