Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Magnet Sheet

4.22 (32)
Materials (surface/reverse)
PVC / rubber magnet
Thickness (mm)
0.9
...see all>
Product Options
ADD TO CART
Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 100x300 1Sheet 1 MS-3010Y 60854832 2.99 SGD
In stock
Green 200x300 1Sheet 1 MS-3020G 60854866 5.99 SGD
In stock
Red 200x300 1Sheet 1 MS-3020R 60854875 5.99 SGD
In stock
Green 100x300 1Sheet 1 MS-3010G 60854814 2.99 SGD
In stock
Blue 100x300 1Sheet 1 MS-3010B 60854805 2.99 SGD
In stock
Red 100x300 1Sheet 1 MS-3010R 60854823 2.99 SGD
In stock
Orange 100x300 1Sheet 1 MS-3010O 60854841 2.99 SGD
In stock
Blue 200x300 1Sheet 1 MS-3020B 60854857 5.99 SGD
In stock
Yellow 200x300 1Sheet 1 MS-3020Y 60854884 5.99 SGD
In stock
Orange 200x300 1Sheet 1 MS-3020O 60854893 5.99 SGD
In stock
White 100x300 1Sheet 1 MS-3010W 34921634 2.99 SGD
In stock
White 200x300 1Sheet 1 MS-2030W 34921643 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 8
3 star 2
2 star 3
1 star 1
Review Rating: 4.22
32 Customer Reviews
The reviews are automatic translation.
Put on the wall
5
From Japan
On 2018-02-21 15:08:32
It is easy to store in A4 size and its shape does not collapse. Convenient because it can expire freely Magic's effectiveness is also strong at this price
This review is about item#34921643.
Used for pasting fixed letters on construction blackboard.
2
From Japan
On 2018-02-12 14:51:14
It is also used outdoors, and the magnetic force is insufficient and it is blown off by the wind.
This review is about item#34921634.
Used on the board of the site management table
5
From Japan
On 2018-01-11 17:42:09
I decided to buy it because the price is cheap, It is easy to cut, easy to use because the magnetic force is moderate!
This review is about item#34921643.
Used to identify steel materials
4
From Japan
On 2017-10-16 08:50:24
· Because it is a simple application, it is usable without problems. Because it is disposable, it is still possible if it is cheaper.
This review is about item#60854805.
When creating display
2
From Japan
On 2017-06-14 14:43:34
A little expensive, about 200 yen if it is good. The goods themselves are of good quality.
This review is about item#34921643.
Company name display etc.
5
From Japan
On 2017-04-26 16:04:21
It was cheap with the same performance as other companies' products, and made it here. There is no problem in particular.
This review is about item#34921634.
Substrate of detachable wiring
4
From Japan
On 2016-12-08 17:24:59
It would have been nice if long 10 cm long. I appreciate it if you can choose the size.
This review is about item#34921634.
Pasted for inventory management of steel sheets
5
From Japan
On 2016-12-08 16:51:31
I thought that I wanted to manage multiple materials by changing colors, but at other sites I found only 10 items, which I had to buy it unavoidably. Since it can be purchased in units of one piece, I would appreciate being able to purchase it by specifying the number of sheets for each color with many necessary materials and a few good materials. Put paper on this, after use it peels off and it can be used many times, so it is a user-friendly product.
This review is about item#60854832.
Product fall prevention
4
From Japan
On 2016-11-16 09:25:30
If possible, I thought that it would be good if the backside of this sheet was double sided tape.
This review is about item#34921634.
Create bulletin
3
From Japan
On 2016-05-28 10:58:57
I could create a bulletin board that distinguished it from a common color with rare orange color that I could not find on other mail order sites. Just the size is not accurate and seems to have some errors.
This review is about item#60854893.

Related Products