Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Magnetic Tray & Tool Set

Purpose
14 kinds-bits & socket for turning of any screws, bolts, and nuts.
Surface Maximum Magnetic Flux Density (Gauss)
1100
Material (Bit)
CR-V
Dimensions (phi mm)
150
Shape
Round type
Material
Ratchet handlesbody / iron (chrome plated) Ratchet handle grip part/ nylon Socket bit adapter / carbon steel MAGNETIC TRAY/STAINLESS STEEL (TRAY PART OF) + MAGNET &TPR (MAGNET)
Set Contents
Magnets tray, 25 mm bit :T15/T20 / + 1 / + 2 / + 3 /-6 / H3 / H4 / H5, 1/4(6.35mm) socket: 6 / 8 / 10 / 12 / 13 mm, 60 mm extension bar and ratchet wrench, spin disc, socket adapter, bit holder
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SMT-20 34933595 -
Discontinued
[x]
ADD TO CART

Related Products