Buy more than* S$200* and get FREE SHIPPING

Bit Set, With Steps

3.50 (2)
Outlet corner opposite side (mm)
6.35
Overall Length (mm)
65
Material
Bit/S2, Holder/ PE
Set Contents
#1 x 1 piece / #2 x 2 pieces / #3 x 2 pieces / 4 mm x 1 piece/-6mmx1 piece
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(6PC) 1 TCD-665 34933631 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Maintenance
2
From Japan
On 2017-04-11 16:37:34
It is good if you use it in the support instead of the main tool. It is impossible for a screw whose teeth are weak and hard. Do not purchase next time.
This review is about item#34933631.
Installation and removal of electrical equipment
5
From Japan
On 2013-09-16 10:59:05
I purchased it as a bit a bit set for portable use. A bit set with + 1 to 3 was not found even if I searched for others. The length is also exactly good, and if you use it, power comes in about as good and it is easy to use inside narrow places.
This review is about item#34933631.

Related Products