Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Hex Set For Addressing

3.80 (5)
Outlet corner opposite side (mm)
6.35
Overall Length (mm)
65
Material
Bit/S2, Holder/ PE
Set Contents
6 mm x 1 [ with a 2/2.5/3/of 4/5/] each
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(6PC) 1 TCH-665 34933647 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Private tool fixtures
5
From Japan
On 2015-01-24 20:43:33
Quick delivery time, packing, it was very good. I believe a repeat in the future.
This review is about item#34933647.
Sunday Carpenter
5
From Japan
On 2014-06-13 21:25:30
Purchase with the intention to be used in the rechargeable impact driver. However, not blessed with the opportunity to use easily, we look forward to future use.
This review is about item#34933647.
The development of racing cart
5
From Japan
On 2013-11-03 18:03:44
Since hardly turn when turning the bolt in the way the Allen wrench has been used only to loosen you loosen with a HEX bit to the electric impact is quite time of shortening. (I do not use the torque is required when tightening)
This review is about item#34933647.
Cover assembly
1
From Japan
On 2013-10-23 19:05:08
Failure to buy a cheap, 2.5mm is 2mm is not even hexagonal shape does not enter the cap bolt
This review is about item#34933647.
Machinery maintenance
3
From Japan
On 2012-02-15 19:48:45
A little lonely
This review is about item#34933647.

Related Products