Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Assorted Torques Bit Set

4.00 (4)
Outlet corner opposite side (mm)
6.35
Type
Stopper (with open holes)
Overall Length (mm)
65
Material
Bit/S2, Holder/ PE
Set Contents
T -- 40 mm x 10/T 15/T 20/T 25/T 30/T 1 each
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(6PC) 1 TCT-665 34933656 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Torx screw operation
5
From Japan
On 2015-03-01 22:27:54
Tools that can use Torx with a bit socket are available at an affordable price and are satisfied. However, I think that there is also a Torx-compatible tool that is not tamper resistant in terms of strength.
This review is about item#34933656.
Car maintenance
5
From Japan
On 2015-02-27 13:52:13
I am saved because it can be used with a single touch on an electric drill.
This review is about item#34933656.
Household appliances
5
From Japan
On 2013-06-22 18:46:07
It was cheap but was of high quality.
This review is about item#34933656.
Torx bolt removal, installation.
1
From Japan
On 2012-02-18 19:08:47
I ordered it as an ordinary Torx Bit, but it was a bit for tamperproof attachment. There was not a single word in the catalog for detention. The bit for preventing tampering is insufficient in strength because there is a hole in the center. Accurate product description is required in the catalog.
This review is about item#34933656.

Related Products