Buy more than* S$200* and get FREE SHIPPING

Headlight Bulb 12V

5.00 (4)
Glass Bulb Type
RP35
Rated Voltage (V)
12
Application
Head lamp and fog lamp
...see all>
Product Options
ADD TO CART
Connector Rated Power (W) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connector Rated Power (W) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
P30s-10.3 35 Single ball Yellow 1Box(10PC) 1 A4831Y 34922797 53.99 SGD
Shipped after 2018-01-25
P30d-10.3 45/45 Double ball Yellow 1Box(10PC) 1 A4530Y 34922632 64.99 SGD
Shipped after 2018-01-25
P30d-10.3 35/35 Double ball Transparent 1Box(10PC) 1 A4534 34922614 -
Discontinued
[x]
BA15s 40 Single ball Transparent 1Box(10PC) 1 A4632 34922727 32.99 SGD
Shipped after 2018-01-25
BA15s 35 Single ball Yellow 1Box(10PC) 1 A4638Y 34922711 49.99 SGD
Shipped after 2018-01-25
BA15s 35 Single sphere Clear 1Box(10PC) 1 A4638 34922702 25.99 SGD
Shipped after 2018-01-22
P30d-10.3 45/45 Double bulb Clear 1Box(10PC) 1 A4530 34922623 36.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
To the sphere ball of old light forklift headlights and auxiliary light purchased the other day.
5
From Japan
On 2017-06-25 20:39:42
This glass sphere (shape) is saved because there is no stock in the car shop etc. Also, inexpensive double circle.
This review is about item#34922702.
As a search light bulb
5
From Japan
On 2014-12-04 16:48:55
The number of 1 unit is exactly satisfactory.
This review is about item#34922623.
Use for agricultural machines
5
From Japan
On 2014-07-09 07:00:41
Because genuine parts are expensive, it is very helpful.
This review is about item#34922623.
K company 40 years falling tractor headlights.
5
From Japan
On 2013-08-10 08:10:56
When I ordered a lamp for a tractor headlamp that fell for 40 years in company k, there is nothing. I was saved because I was in trouble. There are three locking holes in the brim, so even if you do not process it, it seems to be usable.
This review is about item#34922614.

Related Products