Buy more than* S$200* and get FREE SHIPPING

Headlight Bulb 24V

4.67 (3)
Glass Bulb Type
RP35
Rated Voltage (V)
24
...see all>
Product Options
ADD TO CART
Connector Rated Power (W) Type Color Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connector Rated Power (W) Type Color Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
P30d-10.3 45/45 Double ball Clear Fog lamp, tail light 1Box(10PC) 1 A4550 34922666 42.99 SGD
In stock
BA15s 60 Single sphere Clear Fog lamp, tail light 1Box(10PC) 1 A4650 34922772 35.99 SGD
In stock
P30d-10.3 60/60 Double bulb Clear Fog lamp, tail light 1Box(10PC) 1 A4554 34922684 40.99 SGD
In stock
P30s-10.3 60 Single ball Transparent - 1Box(10PC) 1 A4850 34922842 40.99 SGD
Shipped after 2018-05-29
BA15s 35 Single ball Yellow - 1Box(10PC) 1 A4658Y 34922745 53.99 SGD
Shipped after 2018-05-29
P30s-10.3 35 Single ball Transparent - 1Box(10PC) 1 A4851 34922806 44.99 SGD
Shipped after 2018-05-29
BA15s 35 Single ball Transparent - 1Box(10PC) 1 A4658 34922736 42.99 SGD
Shipped after 2018-05-29
P30d-10.3 35/35 Double ball Transparent Fog lamp, tail light 1Box(10PC) 1 A4553 34922641 -
Discontinued
[x]
P30d-10.3 35/35 Double ball Yellow - 1Box(10PC) 1 A4553Y 34922657 66.99 SGD
Shipped after 2018-05-29
P30s-10.3 40 Single ball Yellow - 1Box(10PC) 1 A4852Y 34922833 -
Discontinued
[x]
BA15s 40 Single ball Yellow Fog lamp, tail light 1Box(10PC) 1 A4652Y 34922763 -
Discontinued
[x]
P30d-10.3 45/45 Double ball Yellow - 1Box(10PC) 1 A4550Y 34922675 66.99 SGD
Shipped after 2018-05-29
P30d-10.3 60/60 Double ball Yellow - 1Box(10PC) 1 A4554Y 34922693 72.99 SGD
Shipped after 2018-05-29
P30s-10.3 40 Single ball Transparent - 1Box(10PC) 1 A4852 34922824 43.99 SGD
Shipped after 2018-05-29
BA15s 40 Single ball Transparent Fog lamp, tail light 1Box(10PC) 1 A4652 34922754 42.99 SGD
Shipped after 2018-05-29
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Auxiliary lamp of machine equipment
4
From Japan
On 2018-04-10 16:48:21
I used a yellow lamp in the past, but things of the same specification were not sold, I purchased transparency. Especially it is satisfactory to use it and it is satisfactory, but I would like you to increase the handling by single item, not in 10 units.
This review is about item#34922824.
car
5
From Japan
On 2016-06-04 15:35:55
Was good.
This review is about item#34922641.
Construction machine repair, parts sales
5
From Japan
On 2013-10-28 11:18:42
○ Since Tanray has only 60/60 w sales supply, it was anxious because the wiring was overly burned due to the overcurrent tendency. There is no problem at all, such as lifespan.
This review is about item#34922666.

Related Products