Buy more than* S$200* and get FREE SHIPPING

Direction Indicator Lamp, Interior Lamp 12V

4.00 (3)
Rated Voltage (V)
12
Type
Single ball
Application
Room lamp, map lamp
...see all>
Product Options
ADD TO CART
Glass Bulb Type Connector Rated Power (W) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Glass Bulb Type Connector Rated Power (W) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
T8x36 S7 3 Transparent 1Box(10PC) 1 A1138 34924111 18.99 SGD
Shipped after 2018-01-25
T8x31 S7 3 Transparent 1Box(10PC) 1 A1137 34924102 14.99 SGD
Shipped after 2018-01-25
T10x37 S8 - Transparent 1Box(10PC) 1 A1530 34924172 11.99 SGD
In stock
T15x44 S8 20 Transparent 1Box(10PC) 1 A1838 34924215 16.99 SGD
In stock
T10x31 S8 5 Transparent 1Box(10PC) 1 A1433 34924145 14.99 SGD
Shipped after 2018-01-25
T8x29 S7 3 Transparent 1Box(10PC) 1 A1037 34924075 14.99 SGD
Shipped after 2018-01-25
T8x29 S7 5 Clear 1Box(10PC) 1 A1033 34924066 10.99 SGD
In stock
T10x31 S8 10 Clear 1Box(10PC) 1 A1430 34924136 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Used for car room lamp
3
From Japan
On 2015-11-09 17:37:20
It is the first time this time, so I am concerned about the durability after use.
This review is about item#34924136.
Maintenance of the vehicle
5
From Japan
On 2015-04-07 08:46:10
We purchase this product every time because we can buy manufacturer's value worth the price.
This review is about item#34924066.
Passenger car direction light
4
From Japan
On 2014-12-16 23:45:58
I used it for direction indicator light. Although it is not dark, I think that it is good to have things more than 10 W in this size.
This review is about item#34924136.

Related Products