Buy more than* S$200* and get FREE SHIPPING

Plug Type S

4.20 (5)
Purpose
For power supply extraction from the cigarette lighter socket
Available Power
Less than DC12V60W
Code
0.75 square-15 cm length / with bullet terminals
Maximum Current (A)
5
Material
main unit/ABS
Caution
Cannot be used in shallow cigarette lighters socket, such as imported cars, Nissan cars.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 R448 09935195 9.50 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
During highway driving
4
From Japan
On 2016-07-31 07:05:14
ETC use as a power source. If I think useful or that are more than one owner.
This review is about item#09935195.
LCD monitor connection
5
From Japan
On 2015-11-18 14:50:03
Easy-to-use It is also cheaper deals price
This review is about item#09935195.
Taken out of power from the bike
5
From Japan
On 2013-10-26 21:59:28
Satisfied with the price. In auto **** to 1000 or more.
This review is about item#09935195.
As a hand switch of the revolving light
5
From Japan
On 2013-05-20 18:04:05
I think that easy-to-use
This review is about item#09935195.
The repair of the inverter
2
From Japan
On 2012-10-04 08:36:12
Before use, the interior of the glass tube fuse had expired.
This review is about item#09935195.

Related Products