Buy more than* S$200* and get FREE SHIPPING

Plug Type ST-2

4.22 (9)
Purpose
For power supply extraction from the cigarette lighter socket
Available Power
Below DC12V120W/ Below DC24V120W
Code
1.25 square-length 1m
Maximum Current (A)
10
Material
body/ Polycarbonate body
Caution
When used with 24V cars, always change to a 5A fuse (not included).
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1551 09935161 10.68 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
Amateur radio battery when using external power
3
From Japan
On 2017-05-21 07:13:50
Because the code is thin, I am using it for an external power supply like an amateur radio machine output of about 5W.
This review is about item#09935161.
Taking out the power of the back monitor of the Tactar
5
From Japan
On 2017-04-27 18:53:11
I used it for taking out the power when installing the tractor back monitor. There are four types of power takeout couplers as standard, but we used this because there was a separate cigar socket. Checkpoints that the wiring is out beside the plug! Since it comes out from the side, there is no such thing as wiring breaking, and the look is also neat. It seems fine, but a little thing is a smart finish.
This review is about item#9935161.
To my own LED
5
From Japan
On 2016-08-25 16:14:02
It is cheaper than buying at home center so we are collectively buying it
This review is about item#9935161.
Cigar Power Supplies Check
5
From Japan
On 2015-08-25 19:20:34
Since it is an E-MON product, quality is not a problem. There is a sense of security that the code is also firm.
This review is about item#09935161.
Used for large car radio
4
From Japan
On 2015-07-18 08:33:47
Although it is user-friendly and satisfied, it is used as a consumable item that comes out of usability due to contact failure
This review is about item#09935161.
Wiring extension
5
From Japan
On 2014-10-28 15:21:05
It was just right size, it was good.
This review is about item#09935161.
For power extraction for in-vehicle equipment
5
From Japan
On 2014-06-16 09:50:34
Because the plug is short, I am satisfied with little concern of causing poor contact due to vibration during running. This time I bought multiple harness processing, but the inside of the harness is copper color or silver color It depends on the lot It will not be a problem if performance comes out.
This review is about item#09935161.
For electrical equipment connection
5
From Japan
On 2013-10-29 23:19:49
If it becomes inexpensive by bulk buying etc., it is even better · · · durability is also good, fuse is built in, we are satisfied.
This review is about item#09935161.
Remove 12v from Ben's w211's cigar lighter
1
From Japan
On 2011-05-26 22:39:21
Unfortunately for w211, it was possible to retrieve 12v but it could not be used due to storage problems.
This review is about item#09935161.

Related Products