Buy more than* S$200* and get FREE SHIPPING

Warm Water Bidet

4.33 (3)
Annual Consumption of Power (kWh /year)
163 (219 * If you do not want to use the timer power saving function)
Using Available Water Supply Pressure (MPa)
0.07 over 0.75 (by environmental conditions that are used, may vary.)
Mode
Power-saving / mode 1, mode 2 (timer power-saving 6.5 hours)
Detecting Method
Seating / infrared detection type
Functions
[Hot water cleaning equipment] bottom wash: about 500 over 750mL / min bidet: about 500 over 750mL / min water force adjustment: the buttocks, bidet each 4 step adjustable temperature control: 3 stage regulation (about 34 degC over 40 degC ) and heater " Off "hot water tank capacity: about 0.6L [heating toilet seat device] temperature control: 3 stage regulation (about 35 degC over 40 degC ) and heater" Off "[deodorizing device] deodorizing filter: catalyst deodorizing deodorizing air volume: Normal 0.11m3 / min
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
489x543x158
Power Cord (m)
About 1.0
Safety Equipment
Hot water cleaning equipment / thermo switch, temperature fuse, water level sensor heating toilet seat Equipment / Temperature fuse Other / fault interrupter circuit built-in
Body Weight (kg)
About 4.1
Rated Power Consumption (W)
662 (body / 600, toilet seat / 50)
Power (V)
AC100 (50/60Hz)
Color
Pastel Ivory
Accessories
Body fixed plate x1 sheet tank water supply hose x1 this (about 0.5m) this body water supply hose x1 (about 1m) min water faucet (screw size PF1 / 2) x1 or mounting bolts x1 set deodorizing filter x1 pieces (already attached to the main body ) packing x3 or box wrench x1 pieces
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SCS-T92 35171394 244.19 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For office
4
From Japan
On 2016-12-09 13:47:13
Installation instructions also was able to easily easy to understand. We are satisfied at low cost.
This review is about item#35171394.
Hot water washing of the flush toilet
5
From Japan
On 2015-12-03 20:07:04
Easily could be mounted on their own.
This review is about item#35171394.
Attached to the current toilet bowl
4
From Japan
On 2014-01-16 11:31:39
We installed it in the toilet where female employees also do. It is superior in cost effectiveness at affordable prices. With the same function in nearby HC, New Year 's special price was 20,000 yen and there was a sense of affinity. If installation is slightly dexterity, special tools are also unnecessary and amateurs are also possible. After using it, I am satisfied that men can wash their butt well as well.
This review is about item#35171394.

Related Products