Buy more than* S$200* and get FREE SHIPPING

Hex Bolt With A Hole, 3 / Scm435 Expensive Chromate) And A Half Screw

5.00 (1)
Strength Classification
10.9
...see all>
Product Options
ADD TO CART
Wrench Size (mm) Pitch Finishing Material Length (mm) Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wrench Size (mm) Pitch Finishing Material Length (mm) Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 0.8 SCM435 / trivalent chromate 40 M5 M5 x 40 1Pack(15PC) 1 M5x40 34842367 6.99 SGD
Shipped after 2018-01-22
6 1.25 SCM435 / trivalent chromate 50 M8 M8 x 50 1Pack(6PC) 1 M8x50 34842631 6.99 SGD
Shipped after 2018-01-22
5 1 SCM435 / trivalent chromate 45 M6 M6 x 45 1Pack(10PC) 1 M6x45 34842473 6.99 SGD
Shipped after 2018-01-22
6 1.25 SCM435 / Trivalent Chromate - - M8x65 1Pack(4PC) 1 M8x65 34842665 7.99 SGD
Shipped after 2018-02-01
6 1.25 SCM435 / Trivalent Chromate 45 M8 M8x45 1Pack(7PC) 1 M8x45 34842622 6.99 SGD
Shipped after 2018-01-22
5 1 SCM435 / Trivalent Chromate 40 M6 M6x40 1Pack(12PC) 1 M6x40 34842464 6.99 SGD
Shipped after 2018-01-22
4 0.8 SCM435 / Trivalent Chromate 50 M5 M5x50 1Pack(11PC) 1 M5x50 34842385 8.99 SGD
Shipped after 2018-01-25
8 1.5 SCM435 / Trivalent Chromate - - M10x75 1Pack(3PC) 1 M10x75 34842814 9.99 SGD
Shipped after 2018-01-25
8 1.5 SCM435 / Trivalent Chromate - - M10x70 1Pack(3PC) 1 M10x70 34842805 6.99 SGD
Shipped after 2018-01-22
5 1 SCM435 / Trivalent Chromate - - M6x75 1Pack(5PC) 1 M6x75 34842534 9.99 SGD
Shipped after 2018-02-01
5 1 SCM435 / Trivalent Chromate - - M6x70 1Pack(6PC) 1 M6x70 34842525 7.99 SGD
Shipped after 2018-01-25
5 1 SCM435 / Trivalent Chromate - - M6x60 1Pack(6PC) 1 M6x60 34842507 6.99 SGD
Shipped after 2018-01-22
2.5 0.5 SCM435 / Trivalent Chromate 25 M3 M3x25 1Pack(26PC) 1 M3x25 34842157 7.99 SGD
Shipped after 2018-01-25
8 1.5 SCM435 / Trivalent Chromate - - M10x55 1Pack(3PC) 1 M10x55 34842771 9.99 SGD
Shipped after 2018-01-25
8 1.5 SCM435 / Trivalent Chromate - - M10x50 1Pack(4PC) 1 M10x50 34842762 9.99 SGD
Shipped after 2018-01-25
6 1.25 SCM435 / Trivalent Chromate - - M8x55 1Pack(5PC) 1 M8x55 34842647 7.99 SGD
Shipped after 2018-01-25
5 1 SCM435 / Trivalent Chromate - - M6x50 1Pack(9PC) 1 M6x50 34842482 9.99 SGD
Shipped after 2018-01-25
3 0.7 SCM435 / Trivalent Chromate 35 M4 M4x35 1Pack(21PC) 1 M4x35 34842245 12.99 SGD
Shipped after 2018-01-25
6 1.25 SCM435 / Trivalent Chromate - - M8x70 1Pack(4PC) 1 M8x70 34842674 7.99 SGD
Shipped after 2018-01-25
5 1 SCM435 / Trivalent Chromate - - M6x65 1Pack(6PC) 1 M6x65 34842516 6.99 SGD
Shipped after 2018-01-22
6 1.25 SCM435 / Trivalent Chromate 75 M8 M8x75 1Pack(4PC) 1 M8x75 34842683 6.99 SGD
Shipped after 2018-01-22
3 0.7 SCM435 / Trivalent Chromate - - M4x50 1Pack(11PC) 1 M4x50 34842272 8.99 SGD
Shipped after 2018-02-01
3 0.7 SCM435 / Trivalent Chromate 40 M4 M4x40 1Pack(16PC) 1 M4x40 34842254 10.99 SGD
Shipped after 2018-01-25
8 1.5 SCM435 / Trivalent Chromate - - M10x60 1Pack(3PC) 1 M10x60 34842787 7.99 SGD
Shipped after 2018-01-25
6 1.25 SCM435/TrivalentChromate 40 M8 M8x40 1Pack(7PC) 1 M8x40 34842613 6.99 SGD
Shipped after 2018-01-22
6 1.25 SCM435/TrivalentChromate 60 M8 M8x60 1Pack(5PC) 1 M8x60 34842656 6.99 SGD
Shipped after 2018-01-22
4 0.8 SCM435 / Trivalent Chromate 45 M5 M5x45 1Pack(14PC) 1 M5x45 34842376 6.99 SGD
Shipped after 2018-01-22
4 0.8 SCM435 / Trivalent Chromate 35 M5 M5x35 1Pack(16PC) 1 M5x35 34842351 9.99 SGD
Shipped after 2018-01-25
4 0.8 SCM435 / Trivalent Chromate 30 M5 M5x30 1Pack(18PC) 1 M5x30 34842342 12.99 SGD
Shipped after 2018-01-25
3 0.7 SCM435 / Trivalent Chromate - - M4x45 1Pack(13PC) 1 M4x45 34842263 7.99 SGD
Shipped after 2018-02-01
3 0.7 SCM435 / Trivalent Chromate 30 M4 M4x30 1Pack(22PC) 1 M4x30 34842236 7.99 SGD
Shipped after 2018-01-25
8 1.5 SCM435 / Trivalent Chromate - - M10x65 1Pack(3PC) 1 M10x65 34842796 9.99 SGD
Shipped after 2018-02-01
2.5 0.5 SCM435 / Trivalent Chromate - - M3x30 1Pack(21PC) 1 M3x30 34842166 9.99 SGD
Shipped after 2018-02-01
8 1.5 SCM435 / Trivalent Chromate 45 M10 M10x45 1Pack(4PC) 1 M10x45 34842753 6.99 SGD
Shipped after 2018-01-22
5 1 SCM435/trivalent chromate 35 M6 M6x35 1Pack(12PC) 1 M6x35 34842455 6.99 SGD
Shipped after 2018-01-22
5 1 SCN435/trivalent chromate 55 M6 M6x55 1Pack(8PC) 1 M6x55 34842491 6.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for parallel pin removal
5
From Japan
On 2014-04-04 20:01:08
it is normal
This review is about item#34842534.

Related Products