Buy more than* S$200* and get FREE SHIPPING

Denim Shop Apron With Pockets

4.23 (65)
Catch-Phrase
Ropetype easy to use, both men and women!
Lower Width (cm)
about 65
Total Length (cm)
about 89
Mixing Ratio (%)
Cotton 100
Type
Rope type
Size
One Size Fits All
Color
Navy blue
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 - 34924897 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 37
4 star 13
3 star 10
2 star 3
1 star 2
Review Rating: 4.23
65 Customer Reviews
The reviews are automatic translation.
Product
3
From Japan
On 2016-05-31 14:44:37
Especially not possible nor impossible
This review is about item#34924897.
Used when painting work, machine maintenance
3
From Japan
On 2016-05-27 17:51:32
I could use it normally
This review is about item#34924897.
easy work
4
From Japan
On 2016-03-20 08:19:01
I think that it is unavoidable that the fabric is thin because the price is cheap I'd be happy if the width of the pen pen pocket in my chest is made thick and narrow, depending on the magic I get in and it is troublesome to take out I am annoyed with being busy
This review is about item#34924897.
To work in material placement
4
From Japan
On 2016-03-13 21:04:07
It is satisfactory because it can prevent oil, grease dirt etc.
This review is about item#34924897.
cuisine
5
From Japan
On 2016-02-07 16:43:16
It is very easy to use because it is a rope type. Those which are attached to the shoulder are oblong or twisted and it is hard to use, but this type is easy to handle. It is also durable fabric with firm denim. At this price this quality is glad.
This review is about item#34924897.
delivery
1
From Japan
On 2016-01-10 15:20:20
The core of the string protrudes from three places.
This review is about item#34924897.
Packaging work, cleaning work, etc.
1
From Japan
On 2015-12-21 15:47:41
The denim fabric is stiff and does not fit the movement. I am using it expecting that it will become familiar with washing several times.
This review is about item#34924897.
Families at work
4
From Japan
On 2015-11-26 15:27:36
Because the family wanted lightweight denim, I bought a total of four instead. My family seems to be handy because it is less than 170 in height so there is no problem with size, and for denim, it's lightly useful. It's just free. It is ridiculous rash, it will not be washable with other clothing for a while. That's a pity.
This review is about item#34924897.
For DIY
5
From Japan
On 2015-11-17 12:43:22
Easily with a neckline, satisfy the dimensions exactly well, I want you to make a thicker fabric a bit more difficult.
This review is about item#34924897.
work
3
From Japan
On 2015-09-09 22:29:17
Cheap, so satisfied
This review is about item#34924897.

Related Products