Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Thick Saddle

3.17 (6)
Caution
Please use A pins and screws etc for securing.
...see all>
Product Options
ADD TO CART
Surface Processing Dimension t (mm) Nominal Diameter (B) Dimension G (phi mm) Compatible Pipe Outside Diameter (phi mm) Dimension G (phi mm) Nominal Diameter (A) Dimensions p (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Dimension t (mm) Nominal Diameter (B) Dimension G (phi mm) Compatible Pipe Outside Diameter (phi mm) Dimension G (phi mm) Nominal Diameter (A) Dimensions p (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electro-galvanized finish 3.2 5 10 139.8 - 125 185 32 1PC 1 10431-0125 34926561 5.99 SGD
In stock
Electro-galvanized finish 3.2 6 10 165.2 - 150 205 32 1PC 1 10431-0130 34926577 6.99 SGD
In stock
Electro-Zinc plated finishing 2.3 2 1/2 - 76.3 5 65 113 24 1PC 1 10431-0089 34926534 1.99 SGD
In stock
Plated with electrified calcium 2.3 3 - 89.1 5 80 125 24 1PC 1 10431-0093 34926543 1.99 SGD
In stock
Plated with electrified calcium 2.3 4 - 114.3 5 100 150 24 1PC 1 10431-0106 34926552 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 2
Review Rating: 3.17
6 Customer Reviews
The reviews are automatic translation.
Ventilation fan VP 150 duct fitting
3
From Japan
On 2016-06-11 20:01:17
Normally used as a fixing metal fitting for domestic ventilation fan vp 150 mm. Fastening metal fitting hole diameter is too large so I think it may be a little smaller (used for stopping with wood)
This review is about item#34926552.
To attach the signboard to the curved mirror
5
From Japan
On 2016-04-30 22:12:59
It was easy to fix as width and thickness were appropriate and firm.
This review is about item#34926534.
Supporting and fixing of piping
1
From Japan
On 2015-05-22 15:07:56
I do not understand well with the photograph, but the screw hole is too big to use at all. It seems to be usable if fixed with all screws or anchors, but can not be fixed with ordinary screws. It was trial buying, but 4 pieces are probably useless. I think that there are not many people using such a band. If it is small, you can make it big, but if it is too big you can fix it if washer is used, but I do not have such a big thing. I was disappointed.
This review is about item#34926543.
Used to fix water leakage gutter.
4
From Japan
On 2014-10-30 18:51:13
If there is a danger of corrosion due to water leakage, I think that it is good if there is a stainless steel material.
This review is about item#34926534.
Bellows pipe stopper with external shape 65 mm 7
1
From Japan
On 2013-06-21 19:25:20
Dimensions did not match
This review is about item#34926534.
Plumbing fixation
5
From Japan
On 2013-05-07 16:29:37
It is helpful to be able to purchase fewer items of redcurrants.
This review is about item#34926543.

Related Products