Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Thick Saddle Band

2.00 (2)
Caution
Please perform electrolytic-corrosion preventing processing (corrosion-proof tape etc.) when using SGP pipes.Use A pin and screw for fixing.
Material
SUS304
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Dimensions p (mm) Dimensions C (mm) Dimension t (mm) Nominal Diameter (B) Dimension G (phi mm) Compatible Pipe Outside Diameter (phi mm) Dimension G (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Dimensions p (mm) Dimensions C (mm) Dimension t (mm) Nominal Diameter (B) Dimension G (phi mm) Compatible Pipe Outside Diameter (phi mm) Dimension G (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
125 185 32 3 5 10 139.8 - 1PC 1 10453-0118 34926613 28.99 SGD
In stock
150 205 32 3 6 10 165.2 - 1PC 1 10453-0122 34926622 45.99 SGD
Shipped after 2018-06-21
65 113 25 2 2 1/2 - 76.3 5 1PC 1 10453-0071 34926586 5.99 SGD
In stock
80 125 25 2 3 - 89.1 5 1PC 1 10453-0086 34926595 5.99 SGD
In stock
100 150 25 2 4 - 114.3 5 1PC 1 10453-0103 34926604 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
For fixing the loft bed for children
3
From Japan
On 2017-01-15 21:03:16
It was a product that I imagined. Originally it will fix the piping, but in my house I used it for fixing the bed for a child's room. It is an earthquake countermeasure.
This review is about item#34926595.
As a mounting band for SUS box
1
From Japan
On 2015-08-22 21:51:20
For the pillar of 101.6 φ, I bought the first 9, immediately purchased 9 additional items but delivery was on the same day and it was on the day of use so I requested the business office but it seems that it was a product that can not be changed As it is Processing is necessary with misunderstanding 100 の of nominal size (A) as inner diameter Diagnostic description of conformity dimension 114.3 ø was discovered later, but there are no choices but until 2 of 18 are G dimensions M5 bolt can not be used Owing to that it is unnecessary to buy a washer that is not needed and one out of 18 is UNIQLO plating and manage the goods firmly I would like to go firmly than the additional costs on the workplace It is a case that you want to be thorough as it may not be possible
This review is about item#34926604.

Related Products