Buy more than* S$200* and get FREE SHIPPING

T-Piece Saddle, Long Type

4.75 (4)
Caution
Please pay attention to mounting direction. Please use A pins and screws etc for securing.
Dimensions G (Diameter x mm)
5x9.5
Surface Processing
Electro-Zinc plated finishing
Dimension t (mm)
1.6
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Dimensions C (mm) Nominal Diameter (B) Compatible Pipe Outside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Dimensions C (mm) Nominal Diameter (B) Compatible Pipe Outside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 20 3/8 17.3 1PC 1 10436-0013 34926631 0.99 SGD
Shipped after 2018-01-22
15 25 1/2 21.7 1PC 1 10436-0028 34926647 0.99 SGD
Shipped after 2018-01-22
20 25 3/4 27.2 1PC 1 10436-0032 34926656 0.99 SGD
Shipped after 2018-01-22
25 25 1 34 1PC 1 10436-0047 34926665 0.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
For fixing the wiring cord
5
From Japan
On 2017-12-17 15:51:50
I used an adhesive type clamp to fix the oval code when routing the ceiling, but I replaced it for this saddle because it went off for a long time.
This review is about item#34926647.
Plumbing work
5
From Japan
On 2016-06-16 16:07:05
Iron is thick and can be made very firm. Since it is a single hole, work is efficient and saved.
This review is about item#34926647.
As a plumbing support
5
From Japan
On 2014-06-13 16:22:34
Although there is no problem as a product, if possible, it is thankful if there is packing of 50 pieces, 100 pieces, etc., instead of one packaging. It takes time and effort to open packing one by one.
This review is about item#34926631.
Polyethylene water pipe clasp
4
From Japan
On 2014-01-31 23:37:36
Just fit and there is no wobble.
This review is about item#34926647.

Related Products