Buy more than* S$200* and get FREE SHIPPING

Pipe Hanger and Supports

4.50 (2)
Nominal Diameter (A)
32 - 80
Surface Processing
Electro-Zinc plated finishing
Dimension H (mm)
150
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 14697-0022 34926735 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Using electric drills, self-made simple lathe production.
5
From Japan
On 2017-11-27 19:54:49
The range of the height adjustment is also wide, and it is satisfied because it can fix firmly with two screws.
This review is about item#34926735.
Piping routing
4
From Japan
On 2013-06-14 21:37:30
Since one material can be used up to 40 A to 80 A, there is diversity and stock management is easy.
This review is about item#34926735.

Related Products