Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Nominal Diameter (A) Dimensions p (mm) Surface Processing Dimensions E (mm) Nominal Diameter (B) Dimensions L (mm) Compatible Pipe Outside Diameter (phi mm) Level (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Dimensions p (mm) Surface Processing Dimensions E (mm) Nominal Diameter (B) Dimensions L (mm) Compatible Pipe Outside Diameter (phi mm) Level (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 170 Electro-Zinc plated finishing 115 1 1/2 190 48.6 33 - 140 1PC 1 13576-0075 34926744 6.99 SGD
In stock
50 170 Plated with electrified calcium 115 2 190 60.5 39 - 140 1PC 1 13576-0080 34926753 5.99 SGD
In stock
65 170 Plated with electrified calcium 115 2 1/2 190 76.3 47 - 140 1PC 1 13576-0094 34926762 6.99 SGD
In stock
80 170 Plated with electrified calcium 115 3 190 89.1 53 - 140 1PC 1 13576-0107 34926771 6.99 SGD
In stock
100 205 Plated with electrified calcium 150 4 225 114.3 62 - 140 1PC 1 13576-0111 34926787 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Production of self-made simplified lathe
5
From Japan
On 2017-11-27 19:55:09
The range of the height adjustment is also wide, and it is satisfied because it can fix firmly with two screws.
This review is about item#34926744.
Fixing of VU tube
5
From Japan
On 2016-08-09 18:23:47
Turning the bolt tight makes it idle.
This review is about item#34926787.
Piping work
5
From Japan
On 2015-02-09 17:12:56
It is a very good member
This review is about item#34926771.

Related Products