Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1set(4pc) 1 14860-0112 11759834 84.99 SGD
In stock
Unicrhome plating 1PC 1 14860-0112 34926796 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 15
4 star 4
3 star 2
2 star 0
1 star 1
Review Rating: 4.45
22 Customer Reviews
The reviews are automatic translation.
Kitchen equipment construction
4
From Japan
On 2018-05-11 22:35:00
There is no problem with regard to goods at all. However, although it is related to shipping, if you purchase 4 sets of 3 sets, if one mouth, delivery driver is also serious, and the receiving side is too heavy and it is hard to load cars. Up to now it was two mouths, is it a measure to reduce shipping costs? Very troublesome! One packing, please make it at least 8 pieces!
This review is about item#11759834.
Dr. angle
3
From Japan
On 2018-04-24 15:26:55
Screw hole is also open and convenience is high Cheap price, easy-to-use item
This review is about item#11759834.
Gantry etc.
5
From Japan
On 2018-04-24 11:07:58
It is cheap and saved. Just because the standard scale is 1.8 m, I feel occasionally unsatisfactory.
This review is about item#11759834.
Work table frame
3
From Japan
On 2018-02-01 13:21:55
There is no problem as a product. Just shipping takes time. The shipping company's package tracking service has only data updated on the morning of the day, and it is inaccurate. Even if I call the service center I do not know the expected delivery date. Be careful in case of hurry purchase.
This review is about item#11759834.
Reinforcement of another mounting bracket
4
From Japan
On 2017-07-16 18:31:10
It is economical if it cuts to the necessary length and is cheap. It would be even better if the elliptical hole is 5 mm longer.
This review is about item#11759834.
Foundation
5
From Japan
On 2016-05-03 13:28:12
No excess or deficiency
This review is about item#11759834.
Piping support
5
From Japan
On 2015-12-27 07:43:22
Anyway cheap pretty
This review is about item#11759834.
Tool shelf
5
From Japan
On 2015-08-12 02:54:41
Even with a heavy tool, it is very strong.
This review is about item#11759834.
Production of shelves, tables, storage boxes
5
From Japan
On 2015-06-10 10:37:03
It seems that zinc plating is thick, 3 years old outdoors, it is not rust at all. It can be assembled easily because it can be tightened with 10 M bolts. Because there is a nerve hole, it is convenient and useful for reinforcing wood as well. It is also used for outdoor shelves and stands, shelves for tire storage, reinforcement of hoist arms, reinforcement of outdoor stairs, etc.
This review is about item#11759834.
Rack foot substitution
5
From Japan
On 2014-12-05 19:41:43
600 x 1800 x I placed my luggage in a 4-stage rack, but my feet broke without being able to withstand the weight, so I bought it because it seems to be sturdy because of its thickness instead of its foot. It is not normal usage, so it will not be helpful but I was glad to buy it.
This review is about item#34926796.

Related Products