Buy more than* S$200* and get FREE SHIPPING

Bracket L Type Uni Chrome

4.36 (14)
Purpose
For lightweight materials
Type
One side hole (type with nail holes)
...see all
Product Options
ADD TO CART
Dimensions A (mm) Number of Holes Dimensions B (mm) Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Number of Holes Dimensions B (mm) Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 4x3(AxB) 120 Unichrome plating 1PC 1 14860-0019 34926805 5.85 SGD
In stock
210 6x4 (AxB) 150 Unicrhome plating 1PC 1 14860-0023 34926814 7.09 SGD
In stock
300 9x6(AxB) 210 Unichrome plating 1PC 1 14860-0038 34926823 8.60 SGD
In stock
390 12x7 (AxB) 240 Unicrhome plating 1PC 1 14860-0042 34926832 11.51 SGD
In stock
510 16x9(AxB) 300 Unichrome plating 1PC 1 14860-0057 34926841 13.29 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 4
3 star 1
2 star 1
1 star 0
Review Rating: 4.36
14 Customer Reviews
The reviews are automatic translation.
Temporary fixing at maintenance
3
From Japan
On 2017-05-23 14:34:07
It can be used without problems. I wish I had specified the thickness of the plate.
This review is about item#34926805.
Path laid
4
From Japan
On 2017-04-06 17:45:50
It is surprisingly likely to come in handy as a support material which is available at low cost.
This review is about item#34926805.
Hanging LED projector
5
From Japan
On 2017-02-15 14:55:07
Welding and surface treatment also was a good finish. Dimension is I think useful if there is something a little more long.
This review is about item#34926841.
House repair
4
From Japan
On 2017-02-06 15:26:22
For outdoor use, installed after the paint because the rust is a concern
This review is about item#34926814.
Active water purifier installation work
4
From Japan
On 2017-01-31 15:59:07
Price, please leave it! Usability is good. Come in handy to have.
This review is about item#34926823.
Used to stand to support the framework of the wall with flower beds.
5
From Japan
On 2016-04-22 07:02:09
In addition to this we use those of stainless steel also, it is strong and satisfying. This is Uniqlo, but would be all right because painted rust paint.
This review is about item#34926823.
Creating a shelf
4
From Japan
On 2016-03-06 17:25:50
In particular, it is not that I do not and is not the item. Had caught the eye was the item. A feeling of use is guessed.
This review is about item#34926805.
Sterilizer stand
5
From Japan
On 2015-10-10 21:20:54
Usability is good
This review is about item#34926841.
Plate fixing
5
From Japan
On 2014-11-17 05:33:08
We are lamenting that the materials shop can not compete for that price w satisfaction!
This review is about item#34926832.
Air conditioner outdoor unit scattering stand (hanger top hook type)
5
From Japan
On 2014-07-28 15:11:41
Combine two pieces of L shape as 'co' and make it a hanging part on the wall, if you make the L shape of 500 mm length as the hanger part, it will be completed by placing the table. Although I will not use this time, I think the idea of ​​having a nail hole is interesting, it is essential if wood is the base material. Thickness 3 mm is too thick, this is the thickness that allows the outdoor staircase to be formed (as a professional in the building structure), it is a product with unlimited possibilities that I want you to be able to order further cheap at a thickness of 1.6 mm I think.
This review is about item#34926805.

Related Products