Buy more than* S$200* and get FREE SHIPPING

Hayauma Universal Stainless Steel

4.50 (2)
Type
Double-sided hole (with wire hole opening) type
Length (mm)
1800
Material
Stainless steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 14862-0117 34926857 78.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
The windshield enclosure was created by using waste materials, and it was used for the framework.
5
From Japan
On 2015-09-10 18:50:39
For obtaining, compare prices and decide to purchase. Because it is used outdoors, 1800 sizes were necessary with stainless steel. I am satisfied that the sturdier enclosure is finished than the image. I got a lot of trouble because I have heavy weight and long items will be delivered to the front door.
This review is about item#34926857.
Flexible hood support
4
From Japan
On 2015-01-27 14:01:04
Chamfering of corners is also solid and can be used with confidence.
This review is about item#34926857.

Related Products