Buy more than* S$200* and get FREE SHIPPING

Bracket L Type Stainless Steel

4.67 (6)
Purpose
For lightweight materials
Type
One side hole (type with nail holes)
Material
Stainless steel
...see all>
Product Options
ADD TO CART
Number of Holes Dimensions B (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Holes Dimensions B (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4x3(AxB) 120 150 1PC 1 14862-0013 34926866 15.14 SGD
Shipped after 2017-10-23
6x4 (AxB) 150 210 1PC 1 14862-0028 34926875 19.99 SGD
Shipped after 2017-10-23
6x4 (AxB) 210 300 1PC 1 14862-0032 34926884 26.20 SGD
Shipped after 2017-10-23
12x7(AxB) 240 390 1PC 1 14862-0047 34926893 31.17 SGD
Shipped after 2017-10-23
16x9(AxB) 300 510 1PC 1 14862-0051 34926902 33.19 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Fastening of stain pipe
5
From Japan
On 2017-05-17 15:43:42
I am satisfied because the price is reasonable and user-friendly.
This review is about item#34926875.
I used it for a wall hanging TV stand.
5
From Japan
On 2017-05-06 19:35:10
I was worried about selecting it with pictures, but it was completed with expected reason.
This review is about item#34926902.
When installing piping on wall
5
From Japan
On 2017-05-02 15:17:38
The price is reasonable, it is just right to use, I ordered it twice.
This review is about item#34926866.
On the table to which the gutters are attached
5
From Japan
On 2016-05-04 17:04:09
It was good that the location of easy-to-attach screws was versatile
This review is about item#34926902.
As a supporting material for plumbing work
5
From Japan
On 2016-01-27 07:24:53
I do not have a hole on the side, but I think that it is considerably affordable considering the price as it only has to consider the direction. Because it is made by a proper manufacturer, the finish of the product is also very complicated.
This review is about item#34926893.
As a gantry
3
From Japan
On 2015-06-03 15:19:56
It was possible to use it without problems
This review is about item#34926902.

Related Products