Buy more than* S$200* and get FREE SHIPPING

Channel Brackets

Hole Diameter P1 (phi x mm)
11x25
Hole Diameter P (phi x mm)
11x85
Dimension p1 (mm)
100
Dimensions p (mm)
95
Dimensions L (mm)
200
...see all>
Product Options
ADD TO CART
Bolt Type Dimension W (mm) Dimension T (mm) Surface Processing Dimension H (mm) Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bolt Type Dimension W (mm) Dimension T (mm) Surface Processing Dimension H (mm) Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
W3 / 8x125A below (U bolt size) 40 5 Hot-dip galvanized finish 75 Channel bracket Hot-dip galvanized steel (SPHC) 1PC 1 10666-0013 34926911 24.21 SGD
Shipped after 2017-12-18
W3 / 8x125A below (U bolt size) 50 5 Hot-dip galvanized finish 100 Channel bracket Hot-dip galvanized steel (SPHC) 1PC 1 10666-0028 34926927 29.34 SGD
Shipped after 2017-12-18
- 75 6.5 - 150 - - 1pc 1 10666-0047 34926945 49.85 SGD
Shipped after 2017-12-18
- 65 6 - 125 - - 1pc 1 10666-0032 34926936 46.15 SGD
Shipped after 2017-12-20
ADD TO CART

Related Products