Buy more than* S$200* and get FREE SHIPPING

PP saddle for steel pipe

5.00 (5)
Caution
Use appropriate pipe. Please use for indoor pipe fitting. Please use A pins and screws etc for securing.
Color
White
...see all>
Product Options
ADD TO CART
Compatible Pipe Outside Diameter (phi mm) Nominal Diameter (A) Dimensions p (mm) Nominal Diameter (B) Dimensions L (mm) Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Pipe Outside Diameter (phi mm) Nominal Diameter (A) Dimensions p (mm) Nominal Diameter (B) Dimensions L (mm) Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60.5 50 95 2 119.5 Polypropylene Base number/ 14 1PC 1 10511-0645 37585624 1.99 SGD
In stock
17.3 10 41 3/8 62 Made of polypropylene Utility pedestal number/ 1-5 1PC 1 10511-0575 37560004 0.99 SGD
In stock
21.7 15 41 1/2 62 Made of polypropylene Used pedestal number/ 1-5 1PC 1 10511-0580 37585563 0.99 SGD
In stock
27.2 20 48 3/4 67.5 Made of polypropylene Utility pedestal number/ 6-7 1PC 1 10511-0594 37559995 0.99 SGD
In stock
34 25 56 1 79.5 Made of polypropylene Used pedestal number/ 8-9 1PC 1 10511-0607 37585597 0.99 SGD
In stock
42.7 32 65 1 1/4 90 Made of polypropylene Used pedestal number/ 10-11 1PC 1 10511-0611 37585606 1.99 SGD
In stock
48.6 40 75 1 1/2 100 Made of polypropylene Used pedestal number/ 12-13 1PC 1 10511-0626 37585615 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
For Novoli flag posting
5
From Japan
On 2017-12-24 15:19:14
Although it is a saddle for steel pipes, it is used for the noboli flag posting on the guardrail, but it is sturdy and flag recovery is very easy to sort.
This review is about item#37559995.
For fixing the drain pipe
5
From Japan
On 2016-08-23 02:02:13
The item I thought was delivered. Thank you very much. In addition, we will use it.
This review is about item#37585615.
For fixing the indoor clothes pole
5
From Japan
On 2014-12-10 11:18:59
I bought it to fix the clothespins inside the room. It uses a strongly adhered sponge tape, pasted on the bar of aluminum sash. It was easy to install.
This review is about item#37559995.
By water works!
5
From Japan
On 2014-09-08 13:52:38
I think that it is very good, it is repeat purchase many times.
This review is about item#37585606.
For pole breaking!
5
From Japan
On 2013-11-02 19:31:27
It is inexpensive and it screws the guardrail to the screw and stands up
This review is about item#37585597.

Related Products