Buy more than* S$200* and get FREE SHIPPING

PP Saddle for Vp

4.88 (8)
Caution
Use appropriate pipe. Please use for indoor pipe fitting. Please use A pins and screws etc for securing.
Color
Gray
Material
Made of polypropylene
...see all>
Product Options
ADD TO CART
Specification Compatible Pipe Outside Diameter (phi mm) Nominal Diameter (A) Dimensions p (mm) Nominal Diameter (B) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Compatible Pipe Outside Diameter (phi mm) Nominal Diameter (A) Dimensions p (mm) Nominal Diameter (B) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Used pedestal number/ 1-5 18 13 41 3/8 62 1PC 1 10511-0749 37585633 0.99 SGD
In stock
Used pedestal number/ 1-5 22 16 41 1/2 62 1PC 1 10511-0753 37585642 0.99 SGD
In stock
Used pedestal number/ 6-7 26 20 48 3/4 67.5 1PC 1 10511-0768 37585651 0.99 SGD
In stock
Used pedestal number/ 8-9 32 25 56 1 79.5 1PC 1 10511-0772 37585667 0.99 SGD
In stock
Used pedestal number/ 10-11 38 30 65 1 1/4 90 1PC 1 10511-0787 37585676 1.99 SGD
In stock
Used pedestal number/ 12-13 48 40 75 1 1/2 100 1PC 1 10511-0791 37585685 1.99 SGD
In stock
Used pedestal number/ 14 60 50 95 2 119.5 1PC 1 10511-0804 37585694 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
As a rod holder in tackle box of fishing gear
5
From Japan
On 2017-09-25 19:41:50
I installed it as a rod holder in a tackle box of fishing gear. It was perfect!
This review is about item#37585676.
Hose fixed
5
From Japan
On 2017-07-10 17:37:52
I got it for fixing the hose, from the hardware store, it did not decay at all, it was inexpensive and very helpful.
This review is about item#37585676.
Fixation of water piping
5
From Japan
On 2017-06-07 22:45:36
Since it is a standard item, there are no comments, but there are no particular problems with accuracy and quality.
This review is about item#37585694.
Water heater drain pipe support
5
From Japan
On 2017-01-28 18:49:05
I am useful because it is cheap. I do not remember how many times I repeat. I am saved because it can be used without problems at all.
This review is about item#37585633.
PVC pipe fixing
5
From Japan
On 2014-09-16 22:26:27
I used metal ones as well, but this is a more weatherable feeling. But the price is slightly higher. I am satisfied.
This review is about item#37585694.
Piping support
5
From Japan
On 2014-07-11 18:12:29
no problem
This review is about item#37585667.
Used for piping
4
From Japan
On 2014-06-25 08:07:11
Used for piping for watering. Usability is good.
This review is about item#37585651.
Waterwork construction
5
From Japan
On 2013-05-31 20:15:00
Very easy to use saddle base so you can avoid obstacles (stacked on 5 mm piece)
This review is about item#37585633.

Related Products