Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

PP for Saddle Seat

4.50 (2)
Caution
Please use for indoor pipe fitting.
Color
Gray
...see all
Product Options
ADD TO CART
Dimensions p (mm) Dimensions L (mm) Material Compatible Body Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions p (mm) Dimensions L (mm) Material Compatible Body Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
41 62 Product made of polypropylene 10 - 16A pedestal number /1-5 1PC 1 10513-0014 34927392 0.44 SGD
In stock
48 67.5 Product made of polypropylene 20A pedestal number /6-7 1PC 1 10513-0029 34927401 0.47 SGD
In stock
56 79.5 Product made of polypropylene 25A Pedestal Number/ 8-9 1PC 1 10513-0033 34927417 0.56 SGD
In stock
65 90 Product made of polypropylene 32A Pedestal number /10-11 1PC 1 10513-0048 34927426 0.66 SGD
In stock
75 100 Product made from polypropylene 40A Pedestal Number/ 12-13 1PC 1 10513-0052 34927435 0.71 SGD
In stock
95 120 Product made of polypropylene 50A Pedestal number /14 1PC 1 10513-0067 34927444 0.78 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Exposed plumbing of PVC water supply pipe
5
From Japan
On 2014-10-22 20:04:31
By 5 mm, it is useful because it is height adjustment.
This review is about item#34927392.
Work
4
From Japan
On 2013-10-12 00:00:15
Easy to use. It is a little soft.
This review is about item#34927417.

Related Products