Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Nominal Diameter (B) Dimension H (mm) Hanging Bolt Diameter Compatible Pipe Outside Diameter (phi mm) Nominal Diameter (A) Screw Diameter x Length (mm) Dimensions C (mm) Surface Processing Dimensions D (mm) Dimension t (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (B) Dimension H (mm) Hanging Bolt Diameter Compatible Pipe Outside Diameter (phi mm) Nominal Diameter (A) Screw Diameter x Length (mm) Dimensions C (mm) Surface Processing Dimensions D (mm) Dimension t (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 71 W3/8 34 (VP SGP) 25 M6x20 (tightening bolt) 25 Electro-galvanized finish 26 1.8 1PC 1 10140-0043 34927471 1.99 SGD
In stock
6 157 W1/2 165.2(VP SGP) 150 M12 x 45 (bolts) 32 Electro-galvanized finish 36 3.2 1PC 1 10140-0132 34927557 9.99 SGD
Shipped after 2018-04-27
4 111 W3/8 114.3(VP SGP) 100 M8 x 25 (bolts) 25 Electro-galvanized finish 26 2.3 1PC 1 10140-0113 34927532 3.99 SGD
In stock
5 145 W1/2 139.8(VP SGP) 125 M10 x 30 (bolts) 32 Electro-galvanized finish 36 3.2 1PC 1 10140-0128 34927541 6.99 SGD
Shipped after 2018-04-27
1.25 76 W3/8 42.7(VP SGP) 32 M6 x 20 (bolts) 25 Electro-galvanized finish 26 1.8 1PC 1 10140-0058 34927487 1.99 SGD
In stock
1 1/2 79 W3/8 48.6(VP SGP) 40 M6 x 20 (bolts) 25 Electro-galvanized finish 26 1.8 1PC 1 10140-0062 34927496 2.99 SGD
In stock
2 84 W3/8 60.5(VP SGP) 50 M8 x 25 (bolts) 25 Electro-galvanized finish 26 1.8 1PC 1 10140-0077 34927505 2.99 SGD
In stock
2 1/2 92 W3/8 76.3(VP SGP) 65 M8 x 25 (bolts) 25 Electro-galvanized finish 26 2.3 1PC 1 10140-0081 34927514 3.99 SGD
In stock
3 98 W3/8 89.1(VP SGP) 80 M8 x 25 (bolts) 25 Electro-galvanized finish 26 2.3 1PC 1 10140-0096 34927523 3.99 SGD
In stock
1/2 65 W3/8 21.7(VP/SGP) 15 M6x20 (locking bolt) 25 Plated with electrified calcium 26 1.8 1PC 1 10140-0024 34927453 1.99 SGD
In stock
3/4 68 W3/8 27.2(VP/SGP) 20 M6x20 (locking bolt) 25 Electro-Zinc plated finishing 26 1.8 1PC 1 10140-0039 34927462 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
It is different from the original way of use, but I used it to clamp onto the handrail pipe of the veranda.
4
From Japan
On 2014-11-27 17:02:25
Although I am generally satisfied about the product, I misunderstood it by mere misunderstanding 【Nominal Diameter】 Judging only 【Outside diameter of conforming tube】 I missed it. I will be careful next time.
This review is about item#34927487.

Related Products