Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Pipe Outside Diameter (phi mm) Nominal Diameter (A) Screw Diameter x Length (mm) Dimensions p (mm) Dimensions C (mm) Dimensions D (mm) Dimension F (mm) Dimension t (mm) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Pipe Outside Diameter (phi mm) Nominal Diameter (A) Screw Diameter x Length (mm) Dimensions p (mm) Dimensions C (mm) Dimensions D (mm) Dimension F (mm) Dimension t (mm) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
165.2 150 M10 x 35 (bolts) 27 32 65 8 3 6 1PC 1 10349-0139 34927882 46.99 SGD
Shipped after 2018-05-29
76.3 65 M6 x 20 (bolts) 20 25 45 6 2.3 2 1/2 1PC 1 10349-0088 34927846 13.99 SGD
In stock
21.7 15 M6 x 20 (bolts) 20 25 45 6 2 41641 1PC 1 10349-0016 34927785 6.99 SGD
In stock
60.5 50 M6 x 20 (bolts) 20 25 45 6 2 2 1PC 1 10349-0073 34927837 10.99 SGD
In stock
27.2 20 M6 x 20 (bolts) 20 25 45 6 2 41702 1PC 1 10349-0035 34927794 7.99 SGD
In stock
89.1 80 M6 x 20 (bolts) 20 25 45 6 2.3 3 1PC 1 10349-0092 34927855 13.99 SGD
In stock
139.8 125 M10 x 35 (bolts) 27 32 60 6 3 5 1PC 1 10349-0124 34927873 40.99 SGD
Shipped after 2018-05-29
34 25 M6x20 (locking bolt) 20 25 45 6 2 1 1PC 1 10349-0040 34927803 7.99 SGD
In stock
42.7 32 M6x20 (locking bolt) 20 25 45 6 2 1 1/4 1PC 1 10349-0054 34927812 8.99 SGD
In stock
48.6 40 M6x20 (locking bolt) 20 25 45 6 2 1 1/2 1PC 1 10349-0069 34927821 9.99 SGD
In stock
114.3 100 M6x20 (locking bolt) 20 25 45 6 2.3 4 1PC 1 10349-0110 34927864 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Hose stop
3
From Japan
On 2017-12-05 15:04:30
I do not have anything particular, but I like it because I can order fine items with good quality.
This review is about item#34927785.
Maintenance Yow
5
From Japan
On 2015-11-30 21:14:06
It is a truly fascinating product without the stroke of the band.
This review is about item#34927785.
Gathered of hot galvanizing gutter
5
From Japan
On 2015-05-06 12:59:38
It was good because there is nothing to lose with bolts. However, since purchasing was the first time, bolt was prepared separately, it was good that it was written that what was attached. It is very good as a product.
This review is about item#34927846.
Interior piping
5
From Japan
On 2014-10-19 13:21:40
I was worried aesthetically but it is OK.
This review is about item#34927785.
Stand upright (used in horizontal position)
5
From Japan
On 2014-07-12 07:54:28
This price is cheap with stainless steel. Since it is solidly made, there is no worry even if it is used in the horizontal position. Bolt rotation prevention is very convenient. I use a washer and a spring washer on the nut. More sizes will be appreciated.
This review is about item#34927821.

Related Products