Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Steel Welded T Foot

3.50 (2)
Caution
Please use A pins and screws etc for securing.
Material
SUS304
...see all>
Product Options
ADD TO CART
Dimension H (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 Plate welding type 1PC 1 10388-0033 34928266 10.99 SGD
Shipped after 2018-06-25
200 Plate welding type 1PC 1 10388-0071 34928302 14.99 SGD
Shipped after 2018-06-25
60 Plate welding type 1PC 1 10388-0029 34928257 10.99 SGD
Shipped after 2018-06-25
100 Plate welding type 1PC 1 10388-0048 34928275 11.99 SGD
Shipped after 2018-06-25
150 Plate welding type 1PC 1 10388-0067 34928293 13.99 SGD
Shipped after 2018-06-25
120 Plate welding type 1PC 1 10388-0052 34928284 11.99 SGD
Shipped after 2018-06-25
50 Board welding processing type 1PC 1 10388-0014 34928241 9.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Piping installation
5
From Japan
On 2017-07-23 16:14:05
Unlike pressed items, it is thick and durable. It was a troublesome work to bother and cost was reduced.
This review is about item#34928241.
Fixing the air valve
2
From Japan
On 2014-03-19 17:39:18
I could use it if I had a length and a width more than once
This review is about item#34928302.

Related Products