Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions D (mm) Dimension t (mm) Dimension G (phi mm) Length (m) Dimension K (phi mm) Type Dimension p2 (mm) Compatible Bolt Diameter Dimension G (phi mm) Bolt Type Dimension p1 (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimension t (mm) Dimension G (phi mm) Length (m) Dimension K (phi mm) Type Dimension p2 (mm) Compatible Bolt Diameter Dimension G (phi mm) Bolt Type Dimension p1 (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.8 - 30 4 - 20 M6 7 - 20 25 1pc 1 10245-0172 08525877 70.99 SGD
In stock
14.4 0.8 - 30 - - - M10 10.5 - 30 23 1pc 1 10245-0153 06616514 70.99 SGD
In stock
6.5 0.6 - 20 - Normal type - M3 4 M3x20 (size Example) 10 10 1PC 1 10245-0098 06611176 29.99 SGD
In stock
- 0.5 7 10 4 Universal type (with screws) 20 M6 7 M6 x 20 (size example) 20 25 1PC 1 10245-0083 34928372 -
Discontinued
[x]
- 0.5 - 10 4 Universal type 20 M6 7 M6 x 20 (size example) 20 25 1PC 1 10245-0079 34928363 -
Discontinued
[x]
10.5 0.8 - 20 - Normal type - M6 7 M6 x 20 (size example) 20 17 1PC 1 10245-0045 34928336 -
Discontinued
[x]
14.5 0.8 - 25 3.5 Nail hole type 30 M10 10.5 M10 x 25 (size example) 30 23 1PC 1 10245-0064 34928354 -
Discontinued
[x]
14.5 0.5 - 30 3.5 The general form 30 M10 10.5 M10x25 (size Example) 30 23 1pc 1 10245-0134 06616523 70.99 SGD
Shipped after 2018-01-29
6.5 0.8 4 20 - Normal Type - M3 - M3x20 (size example) 10 10 1PC 1 10245-0011 34928311 -
Discontinued
[x]
7.3 0.8 5 20 - Normal Type - M4 - M4x20 (size example) 14 12 1PC 1 10245-0026 34928327 -
Discontinued
[x]
14.4 0.8 10.5 25 - Normal Type - M10 - M10x25 (size example) 30 23 1PC 1 10245-0050 34928345 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Tank Heater Installation
5
From Japan
On 2015-04-18 16:59:03
It was simple to use
This review is about item#06616514.
Used as a fall prevention auxiliary fitting for TV and AV equipment
5
From Japan
On 2015-03-01 17:07:45
Since it is in a small box as it is rolled up, it can be taken out appropriately as much as it is used and outstanding in use feeling. Cheaper than anything.
This review is about item#06611176.

Related Products