Buy more than* S$200* and get FREE SHIPPING

Induction Cooktop

4.50 (2)
Safety Features
Limit lapse of memory prevention, detection without pot, pot warp detection, thermal cut-out, high temperature caution lamp
Additional Feature
Temperature control: detection fired 160 to 200 deg C / 5 stage, sky, auto power off
Compatible Diameter (phi)
(Pot) 120 to 240mm
Power Supply Cord Type (mm2 x Number of Cores x m)
2.0 x 2 (flat rubber cord) x 0.6
Plug
2-pole 15A ? 125V
Heater
5 stage diameter / 180mm power consumption / 300W to 1300W equivalent
Dimensions (Width W x Depth D x Height H) (mm)
318x361x90
Rated Voltage (V)
Single-phase 100 (50/60Hz)
Weight (kg)
About 2.8
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SIH-B113B 35447894 257.11 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Kitchen use of the studio
4
From Japan
On 2014-06-23 14:48:20
Ease of use, has received a repeat order design is good and from customers.
This review is about item#35447894.
If you are the work of the apartment management, they have switched to IH of the electric heating of the cooking heater.
5
From Japan
On 2014-01-16 23:42:35
It can be easily mounted am satisfied. If there is a simple notice in a piece of paper if you can, I think I will read tenants always.
This review is about item#35447894.